Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Appleton |
Catalog Number |
CL75MN |
CL75M |
Manufacturer Number |
CL-75MN |
CL-75MN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781381875738 |
00781381875738 |
Weight per package |
0.09 (lbs/each) |
0.09 (lbs/each) |
Description |
CL75MN 3/4" Rigid 1H Mall Strap
Clamp, Cable Size: 3/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 In Width X 1.22 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
|
CL75M 3/4" Rigid 1H Mall Strap
Clamp, Cable Size: 3/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 In Width X 1.22 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.64 (Each) |
$0.00 (Each) |
Carton/Reel |
$82.20 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$822.05 (500 Each) |
$0.00 (500 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Description |
3/4" RIGID 1H MALL STRAP |
- |
extra long description |
APP CL-75MN 3/4 IN COND CLAMP MALL |
APP CL-75MN 3/4 IN COND CLAMP MALL |
Long Description |
Clamp, Cable Size: 3/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 IN Width X 1.22 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E |
Clamp, Cable Size: 3/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 IN Width X 1.22 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E |
Product Type |
3/4 In Cond Clamp Mall Iron |
3/4 In Cond Clamp Mall Iron |
Special Features |
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 1/4 IN diameter |
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 1/4 IN diameter |
|
Cable Size |
3/4 |
3/4 |
Cable Type |
RMC, IMC, EMT |
RMC, IMC, EMT |
|
Brand |
Appleton |
Appleton |
Manufacturers Part Number |
CL-75MN |
CL-75MN |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
CLAMP |
CLAMP |
|
|
Application |
For Used To Support Runs Of RMC, IMC And EMT |
For Used To Support Runs Of RMC, IMC And EMT |
standard |
CSA C22.2 No. 18.4, CSA 065178 |
CSA C22.2 No. 18.4, CSA 065178 |
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
Call nearest store for Item Price
|