Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL600 |
CL100 |
Manufacturer Number |
CL600 |
CL100 |
Category |
Testers & Meters -
Meters, Panel Instruments
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644690143 |
00092644692000 |
Weight per package |
0.738 (lbs/each) |
1.16 (lbs/each) |
Description |
CL600 Digital Clamp Meter, True RMS, Ac Auto-Ranging
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Squared (TRMS) Digital Clamp Meter Measures Ac Current Via The Clamp, and Measures Ac/DC Voltage, Resistance, Continuity, and Tests Diodes Via Test-Leads. Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters Loaded With Innovative, Time-Saving Features.
|
CL100 600A Ac Clamp Meter
Klein CL100 600A Ac Clamp Meter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$84.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$84.57 (1 Each) |
$0.00 (1 Each) |
|
Overall Length |
9.09" (23.1 cm) |
- |
|
Description |
DIGITAL CLAMP METER, TRUE RMS, AC AUTO-RANGING |
600A AC CLAMP METER |
extra long description |
KLEIN CL600 Digital Clamp Meter AC |
- |
Features |
Klein Tools CL600 Electrical Tester is an automatically ranging true mean squared (TRMS) digital clamp meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. |
- |
Long Description |
Klein Tools CL600 Electrical Tester is an automatically ranging true mean squared (TRMS) digital clamp meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. |
KLEIN CL100 600A AC Clamp Meter |
Product Type |
Digital Clamp Meter Ac Auto, 600a |
600A Ac Clamp Meter |
Special Features |
Features Low Battery Indicator |
- |
|
display |
6000 Count LCD |
- |
functions |
Clamp measures AC current; Test leads measure AC/DC voltage, resistance, continuity and tests diodes |
- |
included |
Clamp Meter; Carrying Case; 41" (1041.4 mm) Test Leads; Batteries |
- |
media |
Yes |
- |
Overall Height |
1.55" (3.9 cm) |
- |
Overall Width |
3.81" (9.7 cm) |
- |
Temperature Range |
-14° - 1000°F (-26° - 538°C) |
- |
Voltage |
1000V AC; 1000V DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL600 |
CL100 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Measures AC Current |
- |
standard |
CAT IV 600V; CE Certified |
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
Call nearest store for Item Price
|