Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Appleton |
Catalog Number |
CL150MN |
CL150M |
Manufacturer Number |
CL-150MN |
CL-150MN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781381875769 |
00781381875769 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
CL150MN 1-1/2" 1H Mall CLMP
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
|
CL150M 1-1/2" 1H Mall CLMP
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$131.94 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$527.75 (100 Each) |
$0.00 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Description |
1-1/2" 1H MALL CLMP |
1-1/2" 1H MALL CLMP |
extra long description |
APP CL-150MN 1-1/2 IN COND CLAMP MA |
APP CL-150MN 1-1/2 IN COND CLAMP MA |
Long Description |
Clamp, Cable Size: 1-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 IN Width X 2.13 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A |
Clamp, Cable Size: 1-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 IN Width X 2.13 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A |
Product Type |
1-1/2 In Cond Clamp Mall Iron |
1-1/2 In Cond Clamp Mall Iron |
Special Features |
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 0.38 IN diameter |
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 0.38 IN diameter |
|
Cable Size |
1-1/2 |
1-1/2 |
Cable Type |
RMC, IMC, EMT |
RMC, IMC, EMT |
|
Brand |
Appleton |
Appleton |
Manufacturers Part Number |
CL-150MN |
CL-150MN |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
CLAMP |
CLAMP |
|
|
Application |
For Used To Support Runs Of RMC, IMC And EMT |
For Used To Support Runs Of RMC, IMC And EMT |
standard |
CSA C22.2 No. 18.4, CSA 065178 |
CSA C22.2 No. 18.4, CSA 065178 |
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
Call nearest store for Item Price
|