Item Comparison: CI305, AHACP1500

Item

CI305 - Pir-Celng Occ SNSR 24 VDC CNTRMNT 360 - Pass & Seymour/Legrand

CI305
Pir-Celng Occ SNSR 24 VDC CNTRMNT 360

$109.76 Each

$8,780.80 (80 Each)

QTY:
Each
Add
AHACP1500 - Ceiling Pir 1500 SQ FT - Eaton

AHACP1500
Ceiling Pir 1500 SQ FT

$292.30 Each

$29,230.00 (100 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 279 187
Vendor Pass & Seymour/Legrand Eaton
Catalog Number CI305 AHACP1500
Manufacturer Number CI-305 AHAC-P-1500
Category Enhanced Commodity Codes - Wiring Devices Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification Miscellaneous Residential Devices Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC - N/A
UPC/EAN/GTIN 75418291431 00032664748813
Weight per package 0 100 (lbs/each)
Description CI305 Pir-Celng Occ SNSR 24 VDC CNTRMNT 360
AHACP1500 Ceiling Pir 1500 SQ FT
Eaton Ceiling Sensor, Ceiling Sensor, 10-30 VDC From Greengate Switchpack, Maintained Closure, White, 40 KHZ, Incand, MLV, Halo, 1500 SQ FT, Occupancy 748813
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.76 (Each) $292.30 (Each)
Carton/Reel $109.76 (1 Each) $292.30 (1 Each)
Standard Packaging/Reel $8,780.80 (80 Each) $29,230.00 (100 Each)
Description PIR-CELNG OCC SNSR 24 VDC CNTRMNT 360 CEILING PIR 1500 SQ FT
extra long description - EWD AHAC-P-1500 Ceiling PIR 1500 sq
Features - Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Long Description - Eaton ceiling sensor, Ceiling Sensor, 10-30 VDC from Greengate Switchpack, Maintained closure, White, 40 kHz, Incand, MLV, halo, 1500 sq ft, Occupancy 748813
Product Type - Ceiling Pir 1500 SQ FT
Special Features - Wallbox Sensors
dimensions - 4.5000 IN X 0.8000 IN X 1.4200 IN
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number CI-305 AHAC-P-1500
Category Description Miscellaneous residential devices Residential dimmers, motion sensors, controls, & photo cells
Type - Ceiling Sensor
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat