Item Comparison: CHU9N9NKNS, CHU7N7N5NS

Item

CHU9N9NKNS - Um Sur Pop 25-20R2GFI WT 16-20R2 W - Eaton

CHU9N9NKNS
Um Sur Pop 25-20R2GFI WT 16-20R2 W

$544.01 Each

$544.01 (1 Each)

QTY:
Each
Add
CHU7N7N5NS - Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2 - Eaton

CHU7N7N5NS
Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2

$410.68 Each

$410.68 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 163 9
Vendor Eaton Eaton
Catalog Number CHU9N9NKNS CHU7N7N5NS
Manufacturer Number CHU9N9NKNS CHU7N7N5NS
Category Enhanced Commodity Codes - Distribution Equipment Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels
Classification RV Power Pedestals RV Power Pedestals
UNSPSC 39121309 - Specialty electrical boxes 39121309 - Specialty electrical boxes
UPC/EAN/GTIN 00786689321321 00782114203941
Weight per package 16.42 (lbs/each) 16 (lbs/each)
Description CHU9N9NKNS Um Sur Pop 25-20R2GFI WT 16-20R2 W
Eaton Pedestal Mount, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI WRTR, Nema 5-20R2GFI WRTR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
CHU7N7N5NS Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $544.01 (Each) $410.68 (Each)
Carton/Reel $544.01 (1 Each) $410.68 (1 Each)
Standard Packaging/Reel $544.01 (1 Each) $410.68 (1 Each)
Current Rating - 20 A
Voltage Rating - 125 V
Depth 6.7000 18.2000
Height 17.1000 7.9000
Overall Length - 17.2720 cm
Width 9.5000 10.0000
Description UM SUR POP 25-20R2GFI WT 16-20R2 W UNMETERED SURF POP (2) 5-20R2GFI (1) 6-20R2
extra long description ETN CHU9N9NKNS UM SUR POP (2)5-20R2 ETN CHU7N7N5NS UM SURF POP (2) 5-20
Features Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Long Description Eaton pedestal mount, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI WRTR, NEMA 5-20R2GFI WRTR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 cm Overall Length, 10.1346 cm Overall Width, 24.1300 cm Overall Height, Surface Mount, 16 lb/EA
Product Type Um Sur Pop (2)5-20R2GFI WT (1)6-20R2 W Unmetered Powerpanel
Short Description - Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault
Special Features Pedestal Mount 2 Pole;Non-Ground Fault
dimensions 6.7000 IN X 9.5000 IN X 17.1000 IN 18.2000 IN X 10.0000 IN X 7.9000 IN
Enclosure Type - NEMA 5-20R2GFI;NEMA 5-20R2GFI;NEMA 6-20R2, 3, 3, 3
for use with - Temporary Power/RV Park
Mounting Type - Surface Mount
Number of Circuits - 4
Overall Height - 24.1300 cm
Overall Width - 10.1346 cm
Standards Met - UL Listed File E163588;UL 231
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHU9N9NKNS CHU7N7N5NS
Category Description RV Power Pedestals RV Power Pedestals
Type Pedestal mount unmetered Pedestal mount unmetered
Weight - 16 lb/EA
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Mounting SURFACE SURFACE
standard UL 231,UL Listed file E163588 UL 231,UL Listed file E163588
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat