Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Midwest |
Catalog Number |
CHU1S |
U054 |
Manufacturer Number |
CHU1S |
U054 |
Category |
Fusible Load CTRS & S. E. Equi -
Power Outlet Panel & Pedestal
|
Fusible Load CTRS & S. E. Equi -
Unmetered Power Outlet Panels
|
Classification |
RV Power Pedestals
|
Temp. Power Panels & Accessories
|
UNSPSC |
39121309 - Specialty electrical boxes
|
23153407 - Surface mount device
|
UPC/EAN/GTIN |
00782116128174 |
00784567300185 |
Weight per package |
5.07 (lbs/each) |
10 (lbs/each) |
Description |
CHU1S PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B
Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 5.07 LB/Ea
|
U054 50A Surface Unmtrd
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.34 (Each) |
$89.43 (Each) |
Carton/Reel |
$87.34 (1 Each) |
$89.43 (1 Each) |
Standard Packaging/Reel |
$87.34 (1 Each) |
$357.72 (4 Each) |
|
amperage rating |
- |
50 |
Current Rating |
50 A |
- |
Phase |
- |
1 |
Voltage Rating |
250 V |
120/240 |
|
Depth |
4.3000 |
- |
Height |
17.1000 |
- |
Overall Length |
24.1300 cm |
- |
Width |
9.5000 |
- |
|
Description |
PWR OUTLET PANEL NEMA 14-50R RECEPTACLE 50AMP NO B |
50A SURFACE UNMTRD |
extra long description |
ETN CHU1S POP,Nema 14-50R Receptacl |
MIDWEST U054 MW 50A SURFACE UNMTRD |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
- |
Long Description |
Unmetered Powerpanel, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 5.07 lb/EA |
Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalis |
Product Type |
Unmetered Powerpanel |
MW 50A Surface Unmtrd |
Short Description |
Unmetered Powerpanel, 50 A, 250 V, Surface Mount |
- |
Special Features |
Non-Ground Fault |
G90 galvanized steel with superior electro-deposition paint finish, provides excellent corrosion protection All in one construction for factory assured terminations Rolled edge door for cord protection Cover design allows cords to exist while maintaining the NEMA 3R integrity Wide assortments of concentric knockouts offer flexibility in theinstallation All GFCI Duplexes are listed as weather resistant and tamper resistant as required by 2008 NEC in Article 406.8 and 406.11. Padlockable door to help prevent |
|
accessory type |
Unmetered Power Panel |
- |
Cable Entry |
- |
Knockout Code (F): 1/2, 3/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN; Knockout Code (H): 1/2, 3/4, 1, 1-1/4 IN |
cutout size |
- |
5 X 7 |
dimensions |
4.3000 IN X 9.5000 IN X 17.1000 IN |
- |
for use with |
Power Outlet Panel and Pedestal |
- |
Mounting Type |
Surface Mount |
- |
Overall Height |
43.4340 cm |
- |
Overall Width |
10.9220 cm |
- |
Standards Met |
UL Listed File E163588;UL 231 |
- |
|
|
Brand |
Eaton Corp |
MIDWEST |
Manufacturers Part Number |
CHU1S |
U054 |
|
Category Description |
RV Power Pedestals |
TEMP. POWER PANELS & ACCESSORIES |
Type |
Pedestal mount unmetered |
Unmetered Power Outlet |
|
|
Application |
Power Distribution |
- |
Mounting |
SURFACE |
- |
standard |
UL 231,UL Listed file E163588 |
UL/cUL Listed |