Nacogdoches |
92 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHT2020 |
CHNT2020 |
Manufacturer Number |
CHT2020 |
CHNT2020 |
Category |
Special Application Plug-In -
1P Special Application Plug-In
|
Special Application Plug-In -
1P Special Application Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00782113631547 |
00782114220863 |
Weight per package |
0.29 (lbs/each) |
0.3 (lbs/each) |
Description |
CHT2020 Type CHT Twin BRKR 2-20/1 Pole 120/240V 10K
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.98 In Overall Height, 2.98 In Overall Length, 0.75 In Overall Width, 0.3 LB
|
CHNT2020 1P (2)20A Twin Breaker - Obsolete
Eaton CUHCHNT2020|Grainger 1D250|Ite PCB2020NC|Ite Q2020|Ite Q2020NC|Schneider QO2020|Siemens Q2020NC|Squared Qo2020
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.56 (Each) |
$39.95 (Each) |
Carton/Reel |
$465.60 (10 Each) |
$39.95 (1 Each) |
Standard Packaging/Reel |
$2,328.00 (50 Each) |
$39.95 (1 Each) |
|
amperage rating |
2 (20) |
- |
Current Rating |
20 A |
- |
interrupt rating |
10000 A |
10 kAIC |
Poles |
1 |
1 |
used with |
- |
As replacement in loadcenters built prior to 1968 and within the current style (2) 8 circuit loadcenters |
Voltage Rating |
120/240 V ac |
120/240 V |
Wire Size |
- |
#14-8 AWG Cu/Al |
|
Overall Length |
2.98 in |
- |
Width |
- |
0.75 |
|
Description |
TYPE CHT TWIN BRKR 2-20/1 POLE 120/240V 10K |
1P (2)20A TWIN BREAKER - OBSOLETE |
extra long description |
ETN CHT2020 CHT TWIN BREAKER 2-20/1 |
ETN CHNT2020 CHNT202096-4606-6 |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 2.98 in Overall Height, 2.98 in Overall Length, 0.75 in Overall Width, 0.3 lb |
Eaton CUHCHNT2020|Grainger 1D250|ITE PCB2020NC|ITE Q2020|ITE Q2020NC|Schneider QO2020|Siemens Q2020NC|SquareD QO2020 |
Product Type |
CHT Twin Breaker |
CHNT202096-4606-6 |
Short Description |
1P CHT Twin Breaker, 20 A, 120/240 VAC |
- |
|
circuit breaker type |
CHT Twin Breaker |
- |
dimensions |
0.9000 IN X 0.7000 IN X 2.6000 IN |
- |
for use with |
Type CH Loadcenters |
- |
main circuit breaker |
- |
CHNT |
Mounting Type |
Plug-On |
- |
Overall Height |
2.98 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4897 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHT2020 |
CHNT2020 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Type CHNT Non-CTL Plug-On Replacement Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Circuit Protection |
Circuit Protection |
Frequency Rating |
50-60 Hz |
- |
Mounting |
- |
Plug-on |
standard |
UL 489,UL Listed |
UL 489 |