Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHSPT2ULTRA |
CHSPT2MAX |
Manufacturer Number |
CHSPT2ULTRA |
CHSPT2MAX |
Category |
Cable MNGMNT & Prot Devices -
Surge Suprsr-Prot Dev-LN Condi
|
Cable MNGMNT & Prot Devices -
Surge Suprsr-Prot Dev-LN Condi
|
Classification |
Surge Supression Products
|
Surge Supression Products
|
UNSPSC |
39121610 - Surge suppressers
|
39121610 - Surge suppressers
|
UPC/EAN/GTIN |
00786685436883 |
00786685436876 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
CHSPT2ULTRA Singleph- UL1449 3RD Edition- Type 2 SPD
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 LB
|
CHSPT2MAX 120/240V 1PH 10KAIC UL1449 3RD Ed Surge Module
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 10 Ka Nominal Current Discharge, 72 Ka Surge Current
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$241.16 (Each) |
$0.00 (Each) |
Carton/Reel |
$241.16 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$4,823.20 (20 Each) |
$0.00 (1 Each) |
|
Phase |
1 |
1 |
Voltage Rating |
120/240 V ac |
230/400 Wye (4W+G) |
|
Depth |
- |
2.5000 |
Height |
- |
10.0000 |
Size |
7 x 5 x 2.5 in |
- |
Width |
- |
3.0000 |
|
Description |
SINGLEPH- UL1449 3RD EDITION- TYPE 2 SPD |
120/240V 1PH 10KAIC UL1449 3RD ED SURGE MODULE |
extra long description |
EWD CHSPT2ULTRA 1PH; UL1449 3RD EDI |
ETN CHSPT2MAX Eaton CHSPT2 surge pr |
Features |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Long Description |
Surge Module Suppressor, 120/240 V ac, 108 kA, 7 x 5 x 2.5 in Size, 60 Hz, 1.03 lb |
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 kA SCCR, NEMA 4 enclosure, Single-phase, 60 Hz, 10 kA nominal current discharge, 72 kA surge current |
Product Type |
Surge Module |
Eaton CHSPT2 Surge Protection Device |
Short Description |
Eaton CHSPT type 2 surge protective device |
- |
Special Features |
1PH 20KAIC 3RD ED Surge Module;Shor Circuit Rating 22000 KA |
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4 |
|
dimensions |
7.0000 IN X 5.0000 IN X 2.5000 IN |
- |
Maximum Surge Current |
108 kA |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 1449;cUL Certified |
- |
Suppressor Type |
Surge Module |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHSPT2ULTRA |
CHSPT2MAX |
|
Category Description |
SURGE SUPRESSION PRODUCTS |
SURGE SUPRESSION PRODUCTS |
Type |
Surge protection device |
Surge protection device |
|
|
Application |
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems |
nema rating |
NEMA 4 |
- |
standard |
UL 1449,cUL Certified,UL Recognized |
cUL Certified,UL 1449,UL Recognized |
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
Call nearest store for Item Price
|