Item Comparison: CHSPT2SURGE, CHSPT2MICR0

Item

CHSPT2SURGE - Singleph- UL1449 3RD Edition- Type 2 SPD - Eaton

CHSPT2SURGE
Singleph- UL1449 3RD Edition- Type 2 SPD

$131.06 Each

$131.06 (1 Each)

QTY:
Each
Add
CHSPT2MICR0 - 120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module - Eaton

CHSPT2MICR0
120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module

$99.99 Each

$99.99 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 611 0
Vendor Eaton Eaton
Catalog Number CHSPT2SURGE CHSPT2MICR0
Manufacturer Number CHSPT2SURGE CHSPT2MICRO
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification Surge Supression Products Surge Supression Products
UNSPSC 39121610 - Surge suppressers 39121610 - Surge suppressers
UPC/EAN/GTIN 00786685971285 00786685436869
Weight per package 3 (lbs/each) 1 (lbs/each)
Description CHSPT2SURGE Singleph- UL1449 3RD Edition- Type 2 SPD
Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5 In Width, 2.53 In Height, 3 LB
CHSPT2MICR0 120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $131.06 (Each) $99.99 (Each)
Carton/Reel $131.06 (1 Each) $99.99 (1 Each)
Standard Packaging/Reel $131.06 (1 Each) $99.99 (1 Each)
Phase Single-phase 1
Voltage Rating 120/240 V ac 120/240 V
Depth - 2.5000
Height 2.53 in 10.0000
Length 7.5 in -
Width 5 in 3.0000
Description SINGLEPH- UL1449 3RD EDITION- TYPE 2 SPD 120/240V 1PH 5KAIC UL1449 3RD ED SURGE MODULE
extra long description ETN CHSPT2SURGE 1PH; UL1449 3RD EDI ETN CHSPT2MICRO Surge-Eaton Svc Pnl
Features Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description Single Receptacle, 36 kA, 120/240 V ac, SPDT Connection, 60 Hz, 7.5 in Length, 5 in Width, 2.53 in Height, 3 lb SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 kA SCCR, NEMA 4 enclosure, Single-phase, 60 Hz, 5 kA nominal current discharge, 36 kA surge current
Product Type single Receptacle Surge-Eaton SVC PNL 5KA Nom, 36KA Surge
Short Description Single Receptacle, 36 kA, 120/240 VAC -
Special Features Short Circuit Rating 22000 Ka Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4
Connection Type SPDT -
dimensions 7.5000 IN X 5.0000 IN X 2.0000 IN 2.5000 IN X 3.0000 IN X 10.0000 IN
Maximum Surge Current 36 kA -
package quantity 1 ct -
Receptacle Type Single -
Short Circuit Rating 22000 KA 22000 KA
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number CHSPT2SURGE CHSPT2MICRO
Category Description SURGE SUPRESSION PRODUCTS SURGE SUPRESSION PRODUCTS
Type Surge protection device Surge protection device
Status - Inactive
Weight 3 lb -
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems
Frequency Rating 60 Hz 60 Hz
nema rating NEMA 4 -
Operating Temperature -40 to 50 °C -40 to 50 °C
standard UL Recognized,UL 1449,cUL Certified cUL Certified,UL 1449,UL Recognized
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat