Item Comparison: CHPMIKCSR, CHPMIKCH

Item

CHPMIKCSR - Mechanical Interlock For CHP Style Panels With CSR - Eaton

CHPMIKCSR
Mechanical Interlock For CHP Style Panels With CSR

$203.93 Each

$203.93 (1 Each)

QTY:
Each
Add
CHPMIKCH - Mechanical Interlock For CHP Style Panels With Bac - Eaton

CHPMIKCH
Mechanical Interlock For CHP Style Panels With Bac

$203.93 Each

$203.93 (1 Each)

QTY:
Each
Add
Nacogdoches 3 1
All Stores 84 25
Vendor Eaton Eaton
Catalog Number CHPMIKCSR CHPMIKCH
Manufacturer Number CHPMIKCSR CHPMIKCH
Category Load Centers & Accessories - Load Center Accessories Load Centers & Accessories - Load Center Accessories
Classification Powerdefense Breakers Powerdefense Breakers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053963 00786689053956
Weight per package 1.5499 (lbs/each) 1.1 (lbs/each)
Description CHPMIKCSR Mechanical Interlock For CHP Style Panels With CSR
Eaton Pon Accessories, CH Mechanical Interlock CSR, 225 A
CHPMIKCH Mechanical Interlock For CHP Style Panels With Bac
Eaton Pon Accessories, CH Mechanical Interlock Backfed, 125 A
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $203.93 (Each) $203.93 (Each)
Carton/Reel $203.93 (1 Each) $203.93 (1 Each)
Standard Packaging/Reel $203.93 (1 Each) $203.93 (1 Each)
amperage rating 225 125
interrupt rating 10 -
Phase 3 1
Depth 9 7.5
Height 1.1 1.4
Width 7.5 9
Description MECHANICAL INTERLOCK FOR CHP STYLE PANELS WITH CSR MECHANICAL INTERLOCK FOR CHP STYLE PANELS WITH BAC
extra long description ETN CHPMIKCSR MECH INTLCK CHP PANEL ETN CHPMIKCH MECH INTLCK CHP PANELS
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description Eaton PON Accessories,CH mechanical interlock CSR,225 A Eaton PON Accessories,CH mechanical interlock backfed,125 A
Product Type Mech Intlck CHP Panels W/CSR Main Mech Intlck CHP Panels W/Backfed Main
Special Features PON CH LOADCENTERS WITH CSR/CSH MAIN BREAKERS PON CH BACKFED LOADCENTERS
media Yes Yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHPMIKCSR CHPMIKCH
Category Description Powerdefense Breakers Powerdefense Breakers
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard Contact Manufacturer Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat