Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP42L225X6 |
CHP42L225 |
Manufacturer Number |
CHP42L225X6 |
CHP42L225 |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055202 |
00786689054618 |
Weight per package |
19.5 (lbs/each) |
31.25 (lbs/each) |
Description |
CHP42L225X6 CH Pon Loadcntr 225A Mlo 42 Spaces
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
CHP42L225 CH Pon Loadcntr 225A Mlo 42 Spaces
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225A, X6, Copper, Cover Included, Nema 1 Indoor, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$406.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$406.37 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$406.37 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
225 A |
225 A |
Cover Type |
- |
Cover included |
interrupt rating |
25 kAIC |
25 kAIC |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V |
120/240 V |
Wattage |
Single-pole |
Single-pole |
|
Depth |
34.1200 |
35.8000 |
Height |
3.8800 |
5.0000 |
Size |
X6 |
X6 |
Width |
14.3100 |
15.9000 |
|
Description |
CH PON LOADCNTR 225A MLO 42 SPACES |
CH PON LOADCNTR 225A MLO 42 SPACES |
extra long description |
ETN CHP42L225X6 CH 3/4-inch loadcen |
ETN CHP42L225 CH PON LC, 225A, MLO, |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH main lug loadcenters, PON, Main Lug Only, 225 A, X6, Copper, NEMA 1, Metallic, 10 kAIC, 84, Single-pole, 42, Two hots, a neutral and a ground, Single-phase, 120/240 V, #4 AWG-300 kcmil |
Eaton CH main lug loadcenters,PON,Main Lug Only,225A,X6,Copper,Cover included,NEMA 1 indoor,Metallic,10 kAIC,84,Single-pole,42,Two hots, a neutral and a ground,Single-phase,120/240 V |
Product Type |
CH 3/4-Inch Loadcenter |
CH Pon LC, 225A, Mlo, 42SP, CVR Included |
Special Features |
PON |
PON |
|
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
35.8000 IN X 15.9000 IN X 5.0000 IN |
media |
Yes |
- |
number of spaces |
42 |
42 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP42L225X6 |
CHP42L225 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL 50,UL 67 |
UL 67,UL 50 |
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
Call nearest store for Item Price
|