Item Comparison: CHP42B200X7, CH42B200K

Item

CHP42B200X7 - CH Pon Loadcntr 200A Main BRKR 42 Space - Eaton

CHP42B200X7
CH Pon Loadcntr 200A Main BRKR 42 Space

$338.12 Each

$338.12 (1 Each)

QTY:
Each
Add
CH42B200K - 42C 200A 1PH MB Loadcenter - Eaton

CH42B200K
42C 200A 1PH MB Loadcenter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 19 0
All Stores 1,244 0
Vendor Eaton Eaton
Catalog Number CHP42B200X7 CH42B200K
Manufacturer Number CHP42B200X7 CH42B200K
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786679189641 00782113098210
Weight per package 23.1 (lbs/each) 25.2 (lbs/each)
Description CHP42B200X7 CH Pon Loadcntr 200A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
CH42B200K 42C 200A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 25.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $338.12 (Each) $0.00 (Each)
Carton/Reel $338.12 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $338.12 (1 Each) $0.00 (1 Each)
amperage rating 200 A 59120
Cover Type X7 Ch8kf-combination, ch8ks-surface
Current Rating - 200 A
interrupt rating 25 kAIC 25 kAIC
Material - Metallic
Number of Wires - Three-wire
Phase Single-phase 1 W
Voltage Rating 120/240 V 120/240 V ac
Wire Size - #2 AWG to 300 kcmil
Bus Material - Copper
Enclosure Material - Metallic
Depth 37.0000 -
Height 3.8800 -
Overall Length - 14.31 in;363.5 mm
Size X7 K
Width 14.3100 -
Description CH PON LOADCNTR 200A MAIN BRKR 42 SPACE 42C 200A 1PH MB LOADCENTER
extra long description ETN CHP42B200X7 CH PON LC, 200A, MB ETN CH42B200K CH 3/4-inch main load
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton CH main breaker loadcenters, PON, Main breaker, 200 A, X7, Copper, X7, NEMA 1, Metallic, 25 kAIC, CSR, 84, 42, Three-wire, Single-phase, #2 AWG-300 kcmil, 120/240 V CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 25.2 lb
Product Type CH Pon LC, 200A, MB, 42SP CH Style Load Center
Short Description - CH Style Load Center, 42, 200 A, NEMA 3R
Special Features PON Standard In
Box Size - OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Circuit Breaker Compatibility - CH Circuit Breaker
cover - Ch8kf-combination, ch8ks-surface
dimensions 37.0000 IN X 14.3100 IN X 3.8800 IN 93.9800centimetreX36.3474centimetreX98.5520millimetre
Enclosure Type - Nema 1
for use with - Type CH Breakers
main circuit breaker - CSR
media Yes -
Number of Circuits - 42
number of spaces 42 42
Overall Height - 37 in;939.8 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number CHP42B200X7 CH42B200K
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter MAIN BREAKER
unspsc code - 39121101
Status - Inactive
Weight - 25.2 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Enclosure - NEMA 1
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat