Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP32L150X5 |
CHP22N125X2 |
Manufacturer Number |
CHP32L150X5 |
CHP22N125X2 |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Convertible Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786689054298 |
00786679189726 |
Weight per package |
16.8 (lbs/each) |
12.4 (lbs/each) |
Description |
CHP32L150X5 CH Pon Loadcntr 150A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
CHP22N125X2 CH Pon Loadcntr 125A Convertible 22 Spaces
Eaton CH Pon 3/4-Ineaton CH Loadcenter, 125A, Convertible, 22 Spaces
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$210.62 (Each) |
$382.82 (Each) |
Carton/Reel |
$210.62 (1 Each) |
$382.82 (1 Each) |
Standard Packaging/Reel |
$210.62 (1 Each) |
$382.82 (1 Each) |
|
amperage rating |
150 |
- |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Phase |
1 |
- |
Voltage Rating |
120/240 V |
- |
|
Depth |
29 |
- |
Height |
4 |
- |
Size |
X5 |
- |
Width |
14.3 |
- |
|
Description |
CH PON LOADCNTR 150A MLO 32 SPACES |
CH PON LOADCNTR 125A CONVERTIBLE 22 SPACES |
extra long description |
ETN CHP32L150X5 CH PON Loadcenter, |
ETN CHP22N125X2 CH PON LC, 125A, CO |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, #4 AWG-300 kcmil |
Eaton CH PON 3/4-inEaton CH loadcenter, 125A, convertible, 22 spaces |
Product Type |
CH Pon Loadcenter, 150A, Mlo, 32 Spaces |
CH Pon LC, 125A, Conv, 22SP |
Special Features |
PON |
- |
|
dimensions |
- |
21.0000 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
Yes |
number of spaces |
32 |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP32L150X5 |
CHP22N125X2 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Convertible loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67 |
UL 67,UL 50 |