Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH32B200J |
CHP32B200X6 |
Manufacturer Number |
CH32B200J |
CHP32B200X6 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113098128 |
00786689055172 |
Weight per package |
36.72 (lbs/each) |
20.9 (lbs/each) |
Description |
CH32B200J 32C 200A 1PH MB Loadcenter
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 36.72 LB
|
CHP32B200X6 CH Pon Loadcntr 200A Main BRKR 32 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$352.72 (Each) |
$410.35 (Each) |
Carton/Reel |
$352.72 (1 Each) |
$410.35 (1 Each) |
Standard Packaging/Reel |
$352.72 (1 Each) |
$410.35 (1 Each) |
|
amperage rating |
59120 |
200 |
Cover Type |
Ch8jf-combination, ch8js-surface, not included |
X6 |
Current Rating |
200 A |
- |
interrupt rating |
25 kAIC |
25 |
Material |
Metallic |
- |
Number of Wires |
Three-wire |
- |
Phase |
1 W |
1 |
Voltage Rating |
120/240 V ac |
120/240 V |
Wattage |
- |
Single-pole |
Wire Size |
2/0 AWG to 300 kcmil |
- |
|
Bus Material |
Copper |
- |
Enclosure Material |
Metallic |
- |
|
Depth |
- |
34.13 |
Height |
- |
3.88 |
Overall Length |
14.31 in;363.5 mm |
- |
Size |
J |
X6 |
Width |
- |
14.31 |
|
Description |
32C 200A 1PH MB LOADCENTER |
CH PON LOADCNTR 200A MAIN BRKR 32 SPACES |
extra long description |
ETN CH32B200J CH 3/4-inch loadcente |
ETN CHP32B200X6 CH PON LC, 200A, MB |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 36.72 lb |
Eaton CH main breaker loadcenters, Main breaker, 200 A, X6, Copper, X6, NEMA 1, Metallic, 25 kAIC, CSR, 64, Single-pole, 32, Two hots, a neutral and a ground, Single-phase, #6-1/0 AWG, 120/240 V |
Product Type |
CH Style Load Center |
CH Pon LC, 200A, MB, 32SP |
Short Description |
CH Style Load Center, 32C, 200 A, NEMA 3R |
- |
Special Features |
Standard In |
- |
|
Box Size |
J |
- |
Circuit Breaker Compatibility |
CH Circuit Breaker |
- |
cover |
Ch8jf-combination, ch8js-surface, not included |
- |
dimensions |
86.6902centimetreX36.3474centimetreX98.5520millimetre |
- |
Enclosure Type |
Nema 1 |
- |
for use with |
Type CH Breakers |
- |
main circuit breaker |
CSR |
- |
media |
- |
Yes |
Number of Circuits |
32 |
- |
number of spaces |
32 |
32 |
Overall Height |
34.13 in;866.8 mm |
- |
Overall Width |
3.88 in;98.4 mm |
- |
Recommended Environment |
Indoor |
- |
Standards Met |
UL 67 Listed;UL 50 Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH32B200J |
CHP32B200X6 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
- |
Type |
MAIN BREAKER |
Main breaker loadcenter |
unspsc code |
39121101 |
- |
|
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
NEMA 1 |
- |
standard |
UL 67;UL 50 |
UL 67,UL 50 |