Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP24B200X5 |
CH24B200E |
Manufacturer Number |
CHP24B200X5 |
CH24B200E |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189580 |
00782113097770 |
Weight per package |
18.2 (lbs/each) |
20.2 (lbs/each) |
Description |
CHP24B200X5 CH Pon Loadcntr 200A Main BRKR 24 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CSR, 48, 24, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
|
CH24B200E 24C 200A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 200A, Nema 1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$659.80 (Each) |
$567.16 (Each) |
Carton/Reel |
$659.80 (1 Each) |
$567.16 (1 Each) |
Standard Packaging/Reel |
$659.80 (1 Each) |
$567.16 (1 Each) |
|
amperage rating |
200 |
59120 |
Cover Type |
X5 |
Ch8ef-combination, ch8es-surface, not included |
interrupt rating |
10 |
25 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
Voltage Rating |
120/240 V |
- |
Wire Size |
- |
#2/0-300 kcmil |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
29 |
- |
Height |
3.88 |
- |
Size |
X5 |
E |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 24 SPACE |
24C 200A 1PH MB LOADCENTER |
extra long description |
ETN CHP24B200X5 CH PON LC, 200A, MB |
ETN CH24B200E CH 3/4-inch loadcente |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CSR,48,24,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V |
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 200A, NEMA 1 |
Product Type |
CH Pon LC, 200A, MB, 24SP |
CH 3/4-Inch Loadcenter |
Special Features |
PON |
- |
|
Box Size |
- |
E |
cover |
- |
Ch8ef-combination, ch8es-surface, not included |
dimensions |
- |
73.9902centimetreX36.3474centimetreX98.5520millimetre |
main circuit breaker |
- |
CSR |
media |
Yes |
- |
Number of Circuits |
- |
24 W |
number of spaces |
24 |
24 W |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP24B200X5 |
CH24B200E |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
MAIN BREAKER |
unspsc code |
- |
39121101 |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
standard |
UL 50,UL 67 |
UL 67;UL 50 |