Item Comparison: CHP22B100X2, CH24BPN100E

Item

CHP22B100X2 - CH Pon Loadcntr 100A Main BRKR 22 Space - Eaton

CHP22B100X2
CH Pon Loadcntr 100A Main BRKR 22 Space

$214.01 Each

$214.01 (1 Each)

QTY:
Each
Add
CH24BPN100E - 24C 100A 1PH MB Plug-On Neutral Loadcenter - Eaton

CH24BPN100E
24C 100A 1PH MB Plug-On Neutral Loadcenter

$183.95 Each

$183.95 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 99 0
Vendor Eaton Eaton
Catalog Number CHP22B100X2 CH24BPN100E
Manufacturer Number CHP22B100X2 CH24BPN100E
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786679189559 00782116983360
Weight per package 13.2 (lbs/each) 32 (lbs/each)
Description CHP22B100X2 CH Pon Loadcntr 100A Main BRKR 22 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 44, 22, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
CH24BPN100E 24C 100A 1PH MB Plug-On Neutral Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 100A, Nema 1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $214.01 (Each) $183.95 (Each)
Carton/Reel $214.01 (1 Each) $183.95 (1 Each)
Standard Packaging/Reel $214.01 (1 Each) $183.95 (1 Each)
amperage rating 100 100 WTT
Cover Type X2 Ch8ef-combination, ch8es-surface, not included
interrupt rating 10 25 kAIC
Number of Wires - Three-wire
Phase 1 1 PH
Poles - 24-pole
Voltage Rating 120/240 V -
Wire Size - #2/0-300 kcmil
Bus Material - Copper
Enclosure Material - Metallic
Depth 21 -
Height 3.88 -
Size X2 E
Width 14.31 -
Description CH PON LOADCNTR 100A MAIN BRKR 22 SPACE 24C 100A 1PH MB PLUG-ON NEUTRAL LOADCENTER
extra long description ETN CHP22B100X2 CH PON LC 100A, MB, ETN CH24BPN100E CH 3/4-inch loadcen
Features Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. -
Long Description Eaton CH main breaker loadcenters, PON, Main breaker, 100 A, X2, Copper, X2, NEMA 1, Metallic, 10 kAIC, CH, 44, 22, Three-wire, Single-phase, #6-1/0 AWG, 120/240 V CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 100A, NEMA 1
Product Type CH Pon LC 100A, MB, 22SP CH 3/4-Inch Loadcenter
Special Features PON Plug-on neutral
Box Size - E
cover - Ch8ef-combination, ch8es-surface, not included
dimensions 21.0000 IN X 14.3100 IN X 3.8800 IN 73.9902centimetreX36.3474centimetreX98.5520millimetre
main circuit breaker - CSH
media Yes -
Number of Circuits - 24 VDC
number of spaces 22 24 VDC
Brand Eaton Eaton
Manufacturers Part Number CHP22B100X2 CH24BPN100E
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter MAIN BREAKER
unspsc code - MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
Enclosure - NEMA 1
standard UL 67,UL 50 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat