Item Comparison: CHN260GF, CH260GFT

Item

CHN260GF - CH 5MA Gfci 2P 60A 120/240V 10kaic - Eaton

CHN260GF
CH 5MA Gfci 2P 60A 120/240V 10kaic

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
CH260GFT - Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self - Eaton

CH260GFT
Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 502 3
Vendor Eaton Eaton
Catalog Number CHN260GF CH260GFT
Manufacturer Number CHN260GF CH260GFT
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689217297 00786676025669
Weight per package 0.95 (lbs/each) 0.8 (lbs/each)
Description CHN260GF CH 5MA Gfci 2P 60A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 60 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
CH260GFT Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $318.35 (Each) $318.35 (Each)
Carton/Reel $318.35 (1 Each) $318.35 (1 Each)
Standard Packaging/Reel $318.35 (1 Each) $318.35 (1 Each)
connection - Plug-on
Current Rating - 60 A
interrupt rating 10 10 kAIC
Poles 2 2
Voltage Rating 120/240 V 120/240 V
Wire Size - #14 to #4 AWG
Overall Length - 4.5 in
Description CH 5MA GFCI 2P 60A 120/240V 10KAIC TYPE BR 5 MA GFI BRKR 60A/2 POLE 120/240V 10K_SELF
extra long description ETN CHN260GF CH 5mA GFCI, 2P, 60A, ETN CH260GFT BR 5 MA GFI 60A/2 POLE
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Long Description Eaton CH GFCI circuit breaker,Plug-in circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Product Type CH 5MA Gfci, 2P, 60A, 120/240V, 10kaic Ground Fault Circuit Breaker
Short Description - 2P Ground Fault Circuit Breaker, 60 A,Common Trip
Special Features - Ground Fault Self Test
circuit breaker type - Ground Fault Circuit Breaker
dimensions 3.5000 IN X 6.3000 IN X 2.2000 IN 4.5000 IN X 2.7500 IN X 2.0000 IN
Mounting Type - Plug-On
Overall Height - 2 in
Overall Width - 2.75 in
Standards Met - IGCC Standards 4897
Terminal Connection Type - Line and Load Lug
Tripping Mechanism - Common
Brand Eaton Eaton Corp
Manufacturers Part Number CHN260GF CH260GFT
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Weight - 0.7 lb
Application Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat