Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHN220GF |
CH220GFT |
Manufacturer Number |
CHN220GF |
CH220GFT |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689217228 |
00786676025621 |
Weight per package |
0.95 (lbs/each) |
0.8 (lbs/each) |
Description |
CHN220GF CH 5MA Gfci 2P 20A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
|
CH220GFT Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$318.35 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
Standard Packaging/Reel |
$318.35 (1 Each) |
$3,183.50 (10 Each) |
|
connection |
- |
Plug-on |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
2 |
2 |
Voltage Rating |
120/240 V |
120/240 V |
Wire Size |
- |
#14 to #4 AWG |
|
|
Description |
CH 5MA GFCI 2P 20A 120/240V 10KAIC |
TYPE BR 5 MA GFI BRKR 20A/2 POLE 120/240V 10K_SELF |
extra long description |
ETN CHN220GF CH 5mA GFCI, 2P, 20A, |
ETN CH220GFT BR 5 MA GFI 20A/2 POLE |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa. |
Long Description |
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA |
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.8 lb |
Product Type |
CH 5MA Gfci, 2P, 20A, 120/240V, 10kaic |
Ground Fault Circuit Breaker |
Short Description |
- |
2P Ground Fault Circuit Breaker, 20 A,Common Trip, Plug-On |
Special Features |
- |
Ground Fault Self Test |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
3.5000 IN X 3.5000 IN X 2.1000 IN |
4.5000 IN X 2.7500 IN X 2.0000 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
2 in |
Overall Width |
- |
2.75 in |
Standards Met |
- |
IGCC Standards 4897 |
Terminal Connection Type |
- |
Line and Load Lug |
Tripping Mechanism |
- |
Common |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHN220GF |
CH220GFT |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther |
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL 489 |
UL 489 |