Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFP120GF |
CHFGFT120PN |
Manufacturer Number |
CHFP120GF |
CHFGFT120PN |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058975 |
00786680117541 |
Weight per package |
0.5 (lbs/each) |
0.46 (lbs/each) |
Description |
CHFP120GF CH Gfci Breaker, 20A, Pon, 10kaic
Eaton CH Gfci Circuit Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , Plug-On Neutral, Gfci Circuit Breakers
|
CHFGFT120PN Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra
Eaton Type CH Afci, Chgfci Circuit Breaker and Ground Fault, 3/4" Gfci W/Flag, 1P 20A, 10KAIC, Plug Neutral
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.14 (Each) |
$79.14 (Each) |
Carton/Reel |
$79.14 (1 Each) |
$79.14 (1 Each) |
Standard Packaging/Reel |
$79.14 (1 Each) |
$79.14 (1 Each) |
|
amperage rating |
20 A |
20 A |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
- |
120 V ac |
|
|
Description |
CH GFCI BREAKER, 20A, PON, 10KAIC |
TYPE CH 3/4" GFCI W/FLAG 1P 20A 10KAIC PLUG NEUTRA |
extra long description |
ETN CHFP120GF CH GFCI Breaker |
ETN CHFGFT120PN Eaton CH GFCI circu |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Long Description |
Eaton CH GFCI circuit breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , Plug-on neutral, GFCI circuit breakers |
Eaton Type CH AFCI, CHGFCI Circuit breaker and ground fault, 3/4" GFCI W/FLAG, 1P 20A, 10KAIC, PLUG NEUTRAL |
Product Type |
CH Gfci Breaker |
Ground Fault Circuit Breaker |
Short Description |
- |
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI |
Special Features |
Plug-on neutral |
- |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
6.5000 IN X 3.9000 IN X 1.8000 IN |
3.5000 IN X 1.0000 IN X 3.0000 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
3 in |
Overall Width |
- |
1 in |
Standards Met |
- |
UL 489 Listed;IGCC Standards 4897 |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHFP120GF |
CHFGFT120PN |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged |
standard |
UL Listed |