Item Comparison: CHFP115DF, CHFAFGF115PN

Item

CHFP115DF - CH Dual Function Af/GF BRKR 15A Pon 10kaic - Eaton

CHFP115DF
CH Dual Function Af/GF BRKR 15A Pon 10kaic

$76.12 Each

$1,522.40 (20 Each)

QTY:
Each
Add
CHFAFGF115PN - Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka - Eaton

CHFAFGF115PN
Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka

$76.12 Each

$1,522.40 (20 Each)

QTY:
Each
Add
Nacogdoches 37 3
All Stores 12,876 125
Vendor Eaton Eaton
Catalog Number CHFP115DF CHFAFGF115PN
Manufacturer Number CHFP115DF CHFAFGF115PN
Category Arc Fault Afci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689058937 00786670007838
Weight per package 0.55 (lbs/each) 0.5 (lbs/each)
Description CHFP115DF CH Dual Function Af/GF BRKR 15A Pon 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, Pon, 15 A, 10 Kaic , CH Dual Function Af/GF Breaker
CHFAFGF115PN Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $76.12 (Each) $76.12 (Each)
Carton/Reel $76.12 (1 Each) $76.12 (1 Each)
Standard Packaging/Reel $1,522.40 (20 Each) $1,522.40 (20 Each)
amperage rating 15 A 15 A
Current Rating - 15 A
interrupt rating 10 10 kAIC
Poles 1 Single-pole
Voltage Rating - 120 V ac
Description CH DUAL FUNCTION AF/GF BRKR 15A PON 10KAIC TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 15A, 120V, 10KA
extra long description ETN CHFP115DF CHF 1P 15A DUAL FUNCT ETN CHFAFGF115PN Eaton CH arc fault
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, PON, 15 A, 10 kAIC , CH Dual Function AF/GF Breaker Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 0.5 lb
Product Type CHF 1P 15A Dual Function Plug On Neutral Ground Fault Circuit Breaker
Short Description - 1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI
Special Features Plug-on neutral Plug-on neutral
circuit breaker type - Ground Fault Circuit Breaker
dimensions 3.4000 IN X 0.7500 IN X 1.2000 IN 3.0000 IN X 2.0000 IN X 0.7500 IN
Mounting Type - Plug-On
Brand Eaton Eaton Corp
Manufacturers Part Number CHFP115DF CHFAFGF115PN
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type Arc Fault / Ground Fault Circuit Breakers Arc Fault / Ground Fault Circuit Breakers
Status - Inactive
Weight - 0.5 lb
Application OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard UL Listed UL Listed,ANSI
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat