Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHF235 |
CH235 |
Manufacturer Number |
CHF235 |
CH235 |
Category |
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685532158 |
00782113312248 |
Weight per package |
0.5 (lbs/each) |
0.57 (lbs/each) |
Description |
CHF235 Type CHF BRKR 35A/2P 120/240V 10kaic
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.50 LB
|
CH235 2P 35A 240V Breaker
Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust THQL1245|Geindust THQP235|Grainger 5B685|Grainger 5B743|Ite PC8240GF|Murrayfeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|Squared HOM235|Squared QO235|Thomasbett TB245
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.14 (Each) |
$25.14 (Each) |
Carton/Reel |
$25.14 (1 Each) |
$25.14 (1 Each) |
Standard Packaging/Reel |
$628.50 (25 Each) |
$25.14 (1 Each) |
|
amperage rating |
35 A |
- |
Current Rating |
35 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
2 |
2 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
- |
#14-2 AWG Cu/Al 60°C or 75°C |
|
Height |
- |
3.5 |
Length |
- |
3.5 |
Overall Length |
3 in |
- |
Width |
- |
1.5 |
|
Description |
TYPE CHF BRKR 35A/2P 120/240V 10KAIC |
2P 35A 240V BREAKER |
extra long description |
ETN CHF235 CHF BREAKER, 35A / 2P 12 |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.50 lb |
ABBInstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|GEIndust THQL1245|GEIndust THQP235|Grainger 5B685|Grainger 5B743|ITE PC8240GF|MurrayFeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|SquareD HOM235|SquareD QO235|ThomasBett TB245 |
Product Type |
Standard Trip Circuit Breaker |
CH235TYPE CH 3/4-Inch Standard Circuit Breaker |
Short Description |
2P Standard Trip Circuit Breaker, 35 A, 120/240 VAC w/Trip Flag |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
1.5000 IN X 0.7500 IN X 2.6000 IN |
- |
for use with |
Type CH Loadcenters |
- |
main circuit breaker |
- |
CH |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4897 |
- |
Trip Type |
Trip flag |
Common |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHF235 |
CH235 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
igcc |
- |
4813 |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
unspsc code |
- |
39121601 |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
UL 489,HACR Rated |
UL 489 |
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
Call nearest store for Item Price
|