Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHF140 |
CH140 |
Manufacturer Number |
CHF140 |
CH140 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685532134 |
00782113101675 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
CHF140 Type CHF BRKR 40A/1P 120/240V 10kaic
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, CHF, Trip Flag, Common Breaker Trip, #14-2 Awg Cu/Al, CHF, Type CH Loadcenters
|
CH140 1P 40A 120V Breaker
Eaton BR140|Eaton HQP1040|Geindust GTHQL1140|Geindust THQL1140|Geindust THQP140|Grainger 1D243|Grainger 1D345|Ite TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|Squared HOM140|Squared Qo140
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.79 (Each) |
$12.79 (Each) |
Carton/Reel |
$12.79 (1 Each) |
$12.79 (1 Each) |
Standard Packaging/Reel |
$319.75 (25 Each) |
$12.79 (1 Each) |
|
amperage rating |
40 A |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V |
120/240 V |
Wire Size |
- |
#14-2 AWG Cu/Al |
|
Height |
- |
3 |
Length |
- |
3.5 |
Width |
- |
3 |
|
Description |
TYPE CHF BRKR 40A/1P 120/240V 10KAIC |
1P 40A 120V BREAKER |
extra long description |
ETN CHF140 CHF BREAKER, 40A / 1P 12 |
ETN CH140 CH14096-4604-9 |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,40 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al,CHF,Type CH Loadcenters |
Eaton BR140|Eaton HQP1040|GEIndust GTHQL1140|GEIndust THQL1140|GEIndust THQP140|Grainger 1D243|Grainger 1D345|ITE TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|SquareD HOM140|SquareD QO140 |
Product Type |
CHF Breaker, 40A / 1P 120/240V 10kaic |
CH14096-4604-9 |
|
dimensions |
3.0000 IN X 0.7500 IN X 3.0000 IN |
3.5000 IN X 3.0000 IN X 3.0000 IN |
main circuit breaker |
- |
CH |
Trip Type |
Trip flag |
- |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHF140 |
CH140 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL 489,HACR Rated |
UL 489 |