Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHF115 |
CH115 |
Manufacturer Number |
CHF115 |
CH115 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685361833 |
00782113101620 |
Weight per package |
0.3 (lbs/each) |
0.27 (lbs/each) |
Description |
CHF115 Type CHF BRKR 15A/1P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
|
CH115 1P 15A 120V Breaker
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|Squared QO115|Thomasbett MQ115|Westinghse BSQ115
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.63 (Each) |
$11.63 (Each) |
Carton/Reel |
$116.30 (10 Each) |
$11.63 (1 Each) |
Standard Packaging/Reel |
$581.50 (50 Each) |
$11.63 (1 Each) |
|
Current Rating |
15 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
1 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
- |
(1) #14-8 AWG, (2) #14-10 AWG Cu/Al |
|
Height |
- |
3 |
Length |
- |
3 |
Overall Length |
3 in |
- |
Width |
- |
0.75 |
|
Description |
TYPE CHF BRKR 15A/1P 120/240V 10 KAIC |
1P 15A 120V BREAKER |
extra long description |
ETN CHF115 TYPE CHF BREAKER 15A / 1 |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb |
ABBInstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|GEIndust GTHQP115|GEIndust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|SquareD QO115|ThomasBett MQ115|Westinghse BSQ115 |
Product Type |
Type CHF Breaker 15A / 1P 120/240V 10 Ka |
CH11596-4604-266C3111G02 |
Short Description |
Standard Trip Circuit Breaker, 15 A, 120/240 VAC |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
0.7000 IN X 3.2000 IN X 2.6000 IN |
- |
for use with |
Type CH Loadcenters |
- |
main circuit breaker |
- |
CH |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4813 |
- |
Trip Type |
Trip flag |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHF115 |
CH115 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
Circuit Protection |
standard |
UL 489,HACR Rated |
UL 489 |