Item Comparison: CH4L125RP, CH4L125R

Item

CH4L125RP - 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3 - Eaton

CH4L125RP
1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3

$88.08 Each

$88.08 (1 Each)

QTY:
Each
Add
CH4L125R - 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3 - Eaton Corp

CH4L125R
1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3

$88.08 Each

$88.08 (1 Each)

QTY:
Each
Add
Nacogdoches 5 5
All Stores 487 487
Vendor Eaton Eaton Corp
Catalog Number CH4L125RP CH4L125R
Manufacturer Number CH4L125RP N/A
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Enhanced Commodity Codes - Distribution Equipment
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers -
UPC/EAN/GTIN 00782114190517 N/A
Weight per package 10.96 (lbs/each) 0
Description CH4L125RP 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 10.96 LB
CH4L125R 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $88.08 (Each) $88.08 (Each)
Carton/Reel $88.08 (1 Each) $88.08 (1 Each)
Standard Packaging/Reel $88.08 (1 Each) $88.08 (1 Each)
amperage rating 125 -
Current Rating 125 A -
interrupt rating 25 -
Material Metallic -
Phase 1 -
Voltage Rating 120/240 V ac -
Wattage Eight-pole -
Wire Size #14 to 1/0 AWG -
Bus Material Copper -
Depth 13 -
Height 3.69 -
Overall Length 11 in;279.4 mm -
Size 7r -
Width 11 -
Description 1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3 1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3
extra long description ETN CH4L125RP 1 Ph/CH LC 125A MLO 4 -
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. -
Long Description Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, 10.96 lb -
Product Type Main Lug Load Center -
Short Description NEMA 3R Main Lug Load Center, 4/4 C, 125 A -
Special Features Standard In -
Circuit Breaker Compatibility CH Circuit Breaker -
dimensions 13.0000 IN X 11.0000 IN X 3.6900 IN -
Enclosure Type Nema 3R -
for use with Type CH Breakers -
media Yes -
Number of Circuits 4 -
number of spaces 4 -
Overall Height 13 in;330.2 mm -
Overall Width 3.69 in;93.7 mm -
Recommended Environment Outdoor -
Standards Met UL 50 Listed;UL 67 Listed -
Made in USA yes -
Brand Eaton Corp Eaton Corp
Manufacturers Part Number CH4L125RP -
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter -
Status - Inactive
Weight 10.96 lb -
Application Residential -
standard UL 67,UL 50 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat