Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR24L70RP |
CH2L70RP |
Manufacturer Number |
BR24L70RP |
CH2L70RP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676001618 |
00782114190456 |
Weight per package |
4.01 (lbs/each) |
4.06 (lbs/each) |
Description |
BR24L70RP 1PH 70A Mlo 2/4 Cir Al Bus Nema 3R
Main Lug Load Center, 2 Spaces, 4 Circuits, 70 A, 120/240 V Ac, #8 to #2 Awg Wire Size, Metallic Material, Aluminum Bus Material, 4.50 In Overall Length, 3 In Overall Width, 9.44 In Overall Height
|
CH2L70RP 1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 70 A, 120/240 V Ac, #14 to 2 Awg Wire Size, Metallic Material, Copper Bus Material, 4.50 In Overall Length, 3.13 In Overall Width, 9.50 In Overall Height, 4.06 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.72 (Each) |
$85.88 (Each) |
Carton/Reel |
$65.72 (1 Each) |
$85.88 (1 Each) |
Standard Packaging/Reel |
$65.72 (1 Each) |
$85.88 (1 Each) |
|
amperage rating |
70 |
70 A |
Cover Type |
Cover included |
- |
Current Rating |
70 A |
70 A |
interrupt rating |
10 kAIC |
25 kAIC |
Material |
Metallic |
Metallic |
Phase |
1 |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Four-pole |
Four-pole |
Wire Size |
#8 to #2 AWG |
#14 to 2 AWG |
|
Bus Material |
Aluminum |
Copper |
|
Depth |
3.88 |
9.5000 |
Height |
23 |
3.1300 |
Overall Length |
4.50 in;114.3 mm |
4.50 in;114.3 mm |
Size |
5R |
5R |
Width |
14.31 |
4.5000 |
|
Description |
1PH 70A MLO 2/4 CIR AL BUS NEMA 3R |
1 PH/CH LOADCNTR 70A MLO 2/4 CIR. CU BUS NEMA 3R |
extra long description |
ETN BR24L70RP 1PH/BR LC 70A MLO 2/4 |
ETN CH2L70RP 1 Ph/CH LC 70A MLO 2/4 |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 2 Spaces, 4 Circuits, 70 A, 120/240 V ac, #8 to #2 AWG Wire Size, Metallic Material, Aluminum Bus Material, 4.50 in Overall Length, 3 in Overall Width, 9.44 in Overall Height |
Main Lug Load Center, 2 Spaces, 2 Circuits, 70 A, 120/240 V ac, #14 to 2 AWG Wire Size, Metallic Material, Copper Bus Material, 4.50 in Overall Length, 3.13 in Overall Width, 9.50 in Overall Height, 4.06 lb |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 3R Main Lug Load Center, 2/4 C, 70 A |
NEMA 3R Main Lug Load Center, 2/2 C, 70 A |
Special Features |
Current design |
Standard In |
|
Circuit Breaker Compatibility |
BR Circuit Breaker |
CH Circuit Breaker |
dimensions |
3.8800 IN X 14.3100 IN X 23.0000 IN |
9.5000 IN X 4.5000 IN X 3.1300 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type Br 1-Inch Breakers |
Type CH Breakers |
media |
- |
Yes |
Number of Circuits |
4 |
2 |
number of spaces |
2 |
2 |
Overall Height |
9.44 in;239.7 mm |
9.50 in;241.3 mm |
Overall Width |
3 in;76.2 mm |
3.13 in;79.4 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR24L70RP |
CH2L70RP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Power Distribution |
Residential |
standard |
UL 50,UL 67 |
UL 50,UL 67 |