Nacogdoches |
15 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH2L125RP |
CH4L125RP |
Manufacturer Number |
CH2L125RP |
CH4L125RP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782114190487 |
00782114190517 |
Weight per package |
7.35 (lbs/each) |
10.96 (lbs/each) |
Description |
CH2L125RP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
|
CH4L125RP 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 10.96 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$101.50 (Each) |
$88.08 (Each) |
Carton/Reel |
$101.50 (1 Each) |
$88.08 (1 Each) |
Standard Packaging/Reel |
$101.50 (1 Each) |
$88.08 (1 Each) |
|
amperage rating |
125 |
125 |
Current Rating |
125 A |
125 A |
interrupt rating |
25 |
25 |
Material |
Metallic |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Four-pole |
Eight-pole |
Wire Size |
#1 to 4/0 AWG |
#14 to 1/0 AWG |
|
Bus Material |
Copper |
Copper |
|
Depth |
9.5 |
13 |
Height |
3.13 |
3.69 |
Overall Length |
6.50 in;165.1 mm |
11 in;279.4 mm |
Size |
6r |
7r |
Width |
4.5 |
11 |
|
Description |
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R |
1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3 |
extra long description |
ETN CH2L125RP 1 Ph/CH LC 125A MLO 2 |
ETN CH4L125RP 1 Ph/CH LC 125A MLO 4 |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb |
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, 10.96 lb |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 3R Main Lug Load Center, 2/2 C, 125 A |
NEMA 3R Main Lug Load Center, 4/4 C, 125 A |
Special Features |
Standard In |
Standard In |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
CH Circuit Breaker |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type CH Breakers |
Type CH Breakers |
media |
Yes |
Yes |
Number of Circuits |
2 |
4 |
number of spaces |
2 |
4 |
Overall Height |
11.75 in;298.5 mm |
13 in;330.2 mm |
Overall Width |
4.50 in;114.3 mm |
3.69 in;93.7 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 50 Listed;UL 67 Listed |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CH2L125RP |
CH4L125RP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Residential |
Residential |
standard |
UL 67,UL 50 |
UL 67,UL 50 |