Item Comparison: CH2L125RP, BR24L125RP

Item

CH2L125RP - 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R - Eaton

CH2L125RP
1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R

$101.50 Each

$101.50 (1 Each)

QTY:
Each
Add
BR24L125RP - 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R - Eaton

BR24L125RP
1PH 125A Mlo 2/4 Cir Al Bus Nema 3R

$108.86 Each

$108.86 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 336 0
Vendor Eaton Eaton
Catalog Number CH2L125RP BR24L125RP
Manufacturer Number CH2L125RP BR24L125RP
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00782114190487 00786676001502
Weight per package 7.35 (lbs/each) 7.41 (lbs/each)
Description CH2L125RP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
BR24L125RP 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $101.50 (Each) $108.86 (Each)
Carton/Reel $101.50 (1 Each) $108.86 (1 Each)
Standard Packaging/Reel $101.50 (1 Each) $108.86 (1 Each)
amperage rating 125 A 125
Cover Type - Cover included
Current Rating 125 A 125 A
interrupt rating 25 kAIC 10 kAIC
Material Metallic Metallic
Phase Single-phase 1
Voltage Rating 120/240 V ac 120/240 V ac
Wattage Four-pole Four-pole
Wire Size #1 to 4/0 AWG #14 to 1/0 AWG
Bus Material Copper Aluminum
Depth 9.5000 13
Height 3.1300 4.7
Overall Length 6.50 in;165.1 mm 6.50 in;165.1 mm
Size 6r 6r
Width 4.5000 7.2
Description 1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R 1PH 125A MLO 2/4 CIR AL BUS NEMA 3R
extra long description ETN CH2L125RP 1 Ph/CH LC 125A MLO 2 ETN BR24L125RP 1 Ph/BR LC 125A MLO
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height
Product Type Main Lug Load Center Main Lug Load Center
Short Description NEMA 3R Main Lug Load Center, 2/2 C, 125 A NEMA 3R Main Lug Load Center, 2/4 C, 125 A
Special Features Standard In Current design
Circuit Breaker Compatibility CH Circuit Breaker BR Circuit Breaker
dimensions 9.5000 IN X 4.5000 IN X 3.1300 IN 13.0000 IN X 7.2000 IN X 4.7000 IN
Enclosure Type Nema 3R Nema 3R
for use with Type CH Breakers Type Br 1-Inch Breakers
media Yes -
Number of Circuits 2 4
number of spaces 2 2
Overall Height 11.75 in;298.5 mm 11.75 in;298.5 mm
Overall Width 4.50 in;114.3 mm 4.50 in;114.3 mm
Recommended Environment Outdoor Outdoor
Standards Met UL 50 Listed;UL 67 Listed UL 67 Listed;UL 50 Listed
Made in USA yes yes
Brand Eaton Corp Eaton Corp
Manufacturers Part Number CH2L125RP BR24L125RP
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Weight 7.35 lb -
Application Residential Power Distribution
standard UL 67,UL 50 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat