Item Comparison: CH2L125RP, BR24L125RP

Item

CH2L125RP - 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R - Eaton

CH2L125RP
1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R

$101.50 Each

$101.50 (1 Each)

QTY:
Each
Add
BR24L125RP - 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R - Eaton

BR24L125RP
1PH 125A Mlo 2/4 Cir Al Bus Nema 3R

$108.86 Each

$108.86 (1 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 322 0
Vendor Eaton Eaton
Catalog Number CH2L125RP BR24L125RP
Manufacturer Number CH2L125RP BR24L125RP
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00782114190487 00786676001502
Weight per package 7.35 (lbs/each) 6.45 (lbs/each)
Description CH2L125RP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
BR24L125RP 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Current Design, Rainproof Panels Are Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $101.50 (Each) $108.86 (Each)
Carton/Reel $101.50 (1 Each) $108.86 (1 Each)
Standard Packaging/Reel $101.50 (1 Each) $108.86 (1 Each)
amperage rating 125 125
Cover Type - Cover included
Current Rating 125 A -
interrupt rating 25 10
Material Metallic -
Phase 1 1
Voltage Rating 120/240 V ac 120/240 V
Wattage Four-pole Four-pole
Wire Size #1 to 4/0 AWG -
Bus Material Copper -
Depth 9.5 13
Height 3.13 4.7
Overall Length 6.50 in;165.1 mm -
Size 6r 6r
Width 4.5 7.2
Description 1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R 1PH 125A MLO 2/4 CIR AL BUS NEMA 3R
extra long description ETN CH2L125RP 1 Ph/CH LC 125A MLO 2 ETN BR24L125RP 1 Ph/BR LC 125A MLO
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb Eaton BR main lug loadcenter,Current design, Rainproof panels are furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,4 Circuits,2 Spaces,Three-wire,Single-phase
Product Type Main Lug Load Center 1 PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R
Short Description NEMA 3R Main Lug Load Center, 2/2 C, 125 A -
Special Features Standard In Current design
Circuit Breaker Compatibility CH Circuit Breaker -
Enclosure Type Nema 3R -
for use with Type CH Breakers -
media Yes -
Number of Circuits 2 -
number of spaces 2 2
Overall Height 11.75 in;298.5 mm -
Overall Width 4.50 in;114.3 mm -
Recommended Environment Outdoor -
Standards Met UL 50 Listed;UL 67 Listed -
Made in USA yes -
Brand Eaton Corp Eaton
Manufacturers Part Number CH2L125RP BR24L125RP
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Weight 7.35 lb -
Application Residential Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard UL 67,UL 50 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat