Item Comparison: CH1212, 12JCB

Item

CH1212 - #12 Gauge Bright Galvanized Jack Chain - LH Dottie

CH1212
#12 Gauge Bright Galvanized Jack Chain

$0.879 Each

$87.90 (100 Each)

QTY:
Each
Add
12JCB - #12 Jack Chain - 100' Box - Peco Fasteners

12JCB
#12 Jack Chain - 100' Box

$79.01 Each

$79.01 (1 Each)

QTY:
Each
Add
Nacogdoches 500 0
All Stores 55,000 669
Vendor LH Dottie Peco Fasteners
Catalog Number CH1212 12JCB
Manufacturer Number CH1212 12JCB
Category Screws, Bolts, Staples, Wraps, - Chain & Hooks Screws, Bolts, Staples, Wraps, - Chain & Hooks
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31151606 - Jack chains 31151606 - Jack chains
UPC/EAN/GTIN 00781002274858 00705591200050
Weight per package 0.0805 (lbs/each) 8.8 (lbs/each)
Description CH1212 #12 Gauge Bright Galvanized Jack Chain
Jack Chain, Steel, Zinc Plated, 100 FT Length, 115 LB Load Rating, 0.105 In Inside, 12 Ga Thickness, 0.09 LB
12JCB #12 Jack Chain - 100' Box
#12 X 100 Foot Single Jack Chain Bright Galvanized
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.88 (Each) $79.01 (Each)
Carton/Reel $87.90 (100 Each) $79.01 (1 Each)
Standard Packaging/Reel $87.90 (100 Each) $79.01 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 0.105 -
Length 100 ft 100
Size #12 -
Thickness 12 ga -
Description #12 GAUGE BRIGHT GALVANIZED JACK CHAIN #12 JACK CHAIN - 100' BOX
extra long description DOTTIE CH1212 #12 Single Jack Chain PECO 12JCB #12 JACK CHAIN - 100 FOO
Features Used for Suspending Fixtures -
Long Description Jack Chain, Steel, Zinc Plated, 100 ft Length, 115 lb Load Rating, 0.105 in Inside, 12 ga Thickness, 0.09 lb #12 X 100 FOOT SINGLE JACK CHAIN BRIGHT GALVANIZED
Product Type Jack Chain #12 Jack Chain - 100 Foot Box 20005
Short Description Jack Chain, Steel -
Special Features Features: Used for Suspending Fixtures -
Inside Diameter 0.105 in -
Load Rating 115 lb -
package quantity 100 CT -
Brand LH DOTTIE Peco Fasteners
Manufacturers Part Number CH1212 12JCB
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Jack Chain Jack Chain
Trade Size #12 12
minimum qty 100 -
Weight 0.09 lb -
Application For Suspending Fixtures -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat