Item Comparison: CGB397, SR1009

Item

CGB397 - 1" Dia Male Cord Grip (.750-.875) - Eaton

CGB397
1" Dia Male Cord Grip (.750-.875)

$30.61 Each

$306.10 (10 Each)

QTY:
Each
Add
SR1009 - 1" CG .800-.900 - O-Z/Gedney

SR1009
1" CG .800-.900

$21.1213 Each

$2,112.13 (100 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 735 250
Vendor Eaton O-Z/Gedney
Catalog Number CGB397 SR1009
Manufacturer Number CGB397 SR-1009
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings 39121431 - Cable gland connector
UPC/EAN/GTIN 00782274134406 00783126508000
Weight per package 0.59 (lbs/each) 0.34 (lbs/each)
Description CGB397 1" Dia Male Cord Grip (.750-.875)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 In Cable/Cord Size, 2.376 In Length, 1.656 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 LB
SR1009 1" CG .800-.900
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.61 (Each) $21.12 (Each)
Carton/Reel $30.61 (1 Each) $528.03 (25 Each)
Standard Packaging/Reel $306.10 (10 Each) $2,112.13 (100 Each)
connection Male NPT MNPT
Material Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) -
Finish Zinc Electroplated With Chromate Coated Zinc Plated
Diameter 1.656 in -
Length 2.376 in -
Size 1 in 1
Description 1" DIA MALE CORD GRIP (.750-.875) 1" CG .800-.900
extra long description CRS-H CGB397 1 NPT MALE CORD/CAB FT OZG SR-1009 1 IN STR STRAIN RLF CON
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round -
Long Description Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 in Cable/Cord Size, 2.376 in Length, 1.656 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 lb OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.8 - 0.9 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.96 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimension
Product Type 1 NPT Male Cord/Cab FTG Neo Bush 1 In STR Strain RLF Conn
Short Description 3/4" Cord Gland .750-.875 DIA MALE CORD GRIP -
Special Features Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Cable/Cord Size 0.75 to 0.875 in -
Connection Type Straight Male -
dimensions 2.3800 IN X 1.6600 IN X 1.6600 IN -
Enclosure Type Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X -
for use with Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured -
includes Standard Neoprene Bushing -
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -25 °C -
package quantity 1 CT;10 PK -
Standards Met cULus Listed - UL File No. E23223;NEC501.10(B)(4) -
Thread Size 1 in -
Brand Cooper Crouse-Hinds O-Z/GEDNEY
Manufacturers Part Number CGB397 SR-1009
Model CGB -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland Type SR Gold Seal Strain Relief Straight Connector
Weight 0.59 lb -
Application Hazardous Location;Wet Location For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
Enclosure Class I Div 2 -
standard UL (CANADA AND US), CUL Third Party Certification: UL File Number E-11857, CSA 009795
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat