Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
CGB192 |
SR50250 |
Manufacturer Number |
CGB192 |
SR-50-250 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
SLB'S & Jake Ell'S
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274130903 |
00783126506501 |
Weight per package |
0.19 (lbs/each) |
0.23 (lbs/each) |
Description |
CGB192 1/2" Dia Male Cord Grip (.125-.250)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 LB
|
SR50250 1/2 CG .156-.250
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.156 - 0.25 In, Malleable Iron Body and Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.30 (Each) |
$0.00 (Each) |
Carton/Reel |
$17.30 (1 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$432.50 (25 Each) |
$0.00 (100 Each) |
|
connection |
Male NPT |
Tapered MNPT |
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
- |
|
Color |
- |
Red |
Finish |
Zinc Electroplated With Chromate Coated |
Zinc Plated Body, Gland Nut And Locknut |
|
Diameter |
1.23 in |
- |
Length |
2.063 in |
- |
Size |
1/2 in |
1/2 |
|
Description |
1/2" DIA MALE CORD GRIP (.125-.250) |
1/2 CG .156-.250 |
extra long description |
CRS-H CGB192 1/2 NPT MALE CORD/CAB |
OZG SR-50-250 1/2 IN STR STRAIN RLF |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
- |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 lb |
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.156 - 0.25 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body |
Product Type |
1/2 NPT Male Cord/Cab FTG Neo Bush |
1/2 In STR Strain RLF Conn |
Short Description |
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE |
- |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Colored gripper allows for easy identification;Furnished complete with sealing ring and locknut;Grip-tite style, 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal (up to 1 IN diameter cord range);Liquidtight/oiltight/raintight;Provide strain relief to protect the cord or cable from pullout;Simple installation, cord can be installed without disassembly of the fitting;Slim diameter profile allows close spacing between connecto |
|
Cable/Cord Size |
0.125 to 0.25 in |
- |
Connection Type |
Straight Male |
- |
dimensions |
2.0200 IN X 1.2300 IN X 1.2300 IN |
- |
Enclosure Type |
Class I Div 2;NEMA 3R |
- |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
- |
includes |
Standard Neoprene Bushing |
- |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;25 PK |
- |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
- |
Thread Size |
1/2 in |
- |
|
Brand |
Cooper Crouse-Hinds |
O-Z/GEDNEY |
Manufacturers Part Number |
CGB192 |
SR-50-250 |
Model |
CGB |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
SLB'S & JAKE ELL'S |
Type |
Cable gland |
Type SR Grip-Tite Strain Relief Straight Connector |
|
|
Application |
Hazardous Location;Wet Location |
For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways |
Enclosure |
Class I Div 2 |
NEMA 4 |
nema rating |
- |
4 |
standard |
UL (CANADA AND US), CUL |
Third Party Certification: UL File Number E-11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
Temperature Rating |
-25 To 40 Deg C |
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
Call nearest store for Item Price
|