Item Comparison: CG75K, CG75750

Item

CG75K - 3/4" Cord Grip Conn Kit (.125-.880) - Amfico

CG75K
3/4" Cord Grip Conn Kit (.125-.880)

$5.64 Each

$141.00 (25 Each)

QTY:
Each
Add
CG75750 - 3/4" Yellow Cord Grip (.65-.75) - Eaton

CG75750
3/4" Yellow Cord Grip (.65-.75)

$13.3976 Each

$133.98 (10 Each)

QTY:
Each
Add
Nacogdoches 140 0
All Stores 11,538 193
Vendor Amfico Eaton
Catalog Number CG75K CG75750
Manufacturer Number CG-75K CG75 750
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00662364501410 00784564001016
Weight per package 0.21 (lbs/each) 0.2 (lbs/each)
Description CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
CG75750 3/4" Yellow Cord Grip (.65-.75)
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.65 to 0.75 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.64 (Each) $13.40 (Each)
Carton/Reel $141.00 (25 Each) $133.98 (10 Each)
Standard Packaging/Reel $141.00 (25 Each) $133.98 (10 Each)
connection - Male NPT
Material - Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Color - Yellow
Finish - ELECTROGALVANIZED
Diameter - 1.220 in
Length - 1-9/16 in
Size - 3/4 in
Description 3/4" CORD GRIP CONN KIT (.125-.880) 3/4" YELLOW CORD GRIP (.65-.75)
extra long description AMFICO CG-75K 3/4" 125-880 Cord Gri MIDWEST CG75 750 3/4 ST. YELLOW CO
Features - Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description 3/4" .125-.880 Cord Grip Connector Kit Steel USA Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.65 to 0.75 in Cable/Cord Size, 1-9/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Product Type 3/4" 125-880 Cord Grip Conn Kit STL Cord Grip Connector
Short Description - Cord Grip Connector, 3/4 in, Yellow
Special Features - Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Cable/Cord Size - 0.65 to 0.75 in
Connection Type - Straight
dimensions - 1.5600 IN X 1.3300 IN X 1.3300 IN
Enclosure Type - Nema 4
for use with - Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
includes - Neoprene Bushing
package quantity - 10 PK
Standards Met - UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size - 3/4 in
Brand Amfico Cooper Crouse-Hinds
Manufacturers Part Number CG-75K CG75 750
Model - CG
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type - Cord grip
Weight - 14 lb/100
Application - Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat