Nacogdoches |
160 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Eaton |
Catalog Number |
CG75K |
CG75250 |
Manufacturer Number |
CG-75K |
CG75 250 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501410 |
00784564000965 |
Weight per package |
0.21 (lbs/each) |
0.19 (lbs/each) |
Description |
CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
|
CG75250 3/4" Red Cord Grip (.15-.25)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$13.40 (Each) |
Carton/Reel |
$151.00 (25 Each) |
$133.98 (10 Each) |
Standard Packaging/Reel |
$151.00 (25 Each) |
$133.98 (10 Each) |
|
|
Color |
- |
Red |
Finish |
- |
ELECTROGALVANIZED |
|
|
Description |
3/4" CORD GRIP CONN KIT (.125-.880) |
3/4" RED CORD GRIP (.15-.25) |
extra long description |
AMFICO CG-75K 3/4" 125-880 Cord Gri |
MIDWEST CG75 250 3/4 ST. RED CORD |
Features |
- |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
3/4" .125-.880 Cord Grip Connector Kit Steel USA |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4" |
Product Type |
3/4" 125-880 Cord Grip Conn Kit STL |
3/4 ST. Red Cord Grip .15 .25 |
Special Features |
- |
NEMA 4 Enclosure, Weight 14 Lb per 100 |
|
dimensions |
- |
1.3100 IN X 1.0700 IN X 1.0700 IN |
|
Brand |
Amfico |
Eaton |
Manufacturers Part Number |
CG-75K |
CG75 250 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord grip |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL, CSA |