Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
American Fittings Corp |
Eaton |
Catalog Number |
CG150K |
CGB599 |
Manufacturer Number |
CG 150K |
CGB599 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
N/A
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662364501328 |
00782274135601 |
Weight per package |
0.874 (lbs/each) |
1.19 (lbs/each) |
Description |
CG150K 1 1/2" Cord Grip Conn Kit (1.050-1.630)
Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
|
CGB599 1-1/2" Dia Male Cord Grip (1.000-1.188)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 In Cable/Cord Size, 3.126 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.66 (Each) |
$61.22 (Each) |
Carton/Reel |
$21.66 (1 Each) |
$61.22 (1 Each) |
Standard Packaging/Reel |
$129.96 (6 Each) |
$306.10 (5 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
|
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
Diameter |
- |
2.25 in |
Length |
- |
3.126 in |
Size |
- |
1-1/2 in |
|
Description |
1 1/2" CORD GRIP CONN KIT (1.050-1.630) |
1-1/2" DIA MALE CORD GRIP (1.000-1.188) |
extra long description |
- |
CRS-H CGB599 1 1/2 NPT MALE CORD/CA |
Features |
- |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
CORD GRIP KIT CABLE RANGE 1.050-1.630 STEEL USA |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 in Cable/Cord Size, 3.126 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 lb |
Product Type |
Cord Grip Connector Kit |
1 1/2 NPT Male Cord/Cab FTG Neo Bush |
Short Description |
- |
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP |
Special Features |
- |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
|
Cable/Cord Size |
- |
1 to 1.188 in |
Connection Type |
- |
Straight Male |
dimensions |
- |
3.2700 IN X 2.2500 IN X 2.2500 IN |
Enclosure Type |
- |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
for use with |
- |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
includes |
- |
Standard Neoprene Bushing |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-25 °C |
package quantity |
- |
1 CT;5 PK |
Standards Met |
- |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
Thread Size |
- |
1-1/2 in |
|
Brand |
American Fittings Corp |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CG 150K |
CGB599 |
Model |
- |
CGB |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
|
Application |
- |
Hazardous Location;Wet Location |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |