Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
American Fittings Corp |
Eaton |
Catalog Number |
CG150K |
CGB598 |
Manufacturer Number |
CG 150K |
CGB598 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
N/A
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662364501328 |
00782274135502 |
Weight per package |
0.874 (lbs/each) |
1.21 (lbs/each) |
Description |
CG150K 1 1/2" Cord Grip Conn Kit (1.050-1.630)
Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
|
CGB598 1-1/2" Dia Male Cord Grip (.875-1.000)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/2" NPT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.66 (Each) |
$60.71 (Each) |
Carton/Reel |
$21.66 (1 Each) |
$60.71 (1 Each) |
Standard Packaging/Reel |
$129.96 (6 Each) |
$303.55 (5 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal |
|
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
|
Description |
1 1/2" CORD GRIP CONN KIT (1.050-1.630) |
1-1/2" DIA MALE CORD GRIP (.875-1.000) |
extra long description |
- |
CRS-H CGB598 1 1/2 NPT MALE CORD/CA |
Features |
- |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
CORD GRIP KIT CABLE RANGE 1.050-1.630 STEEL USA |
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/2" NPT |
Product Type |
Cord Grip Connector Kit |
1 1/2 NPT Male Cord/Cab FTG Neo Bush |
Special Features |
- |
Non-Armored Gland, Cord Size 0.875 To 1.000 In |
|
dimensions |
- |
3.2700 IN X 2.2500 IN X 2.2500 IN |
|
Brand |
American Fittings Corp |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CG 150K |
CGB598 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
Application |
- |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |