Item Comparison: CG100K, CG100850

Item

CG100K - 1" Cord Grip Conn Kit (.375-1.065) - Amfico

CG100K
1" Cord Grip Conn Kit (.375-1.065)

$9.32 Each

$139.80 (15 Each)

QTY:
Each
Add
CG100850 - 1" Purple Cord Grip (.75-.85) - Eaton

CG100850
1" Purple Cord Grip (.75-.85)

$14.1066 Each

$70.53 (5 Each)

QTY:
Each
Add
Nacogdoches 103 0
All Stores 3,477 62
Vendor Amfico Eaton
Catalog Number CG100K CG100850
Manufacturer Number CG-100K CG100 850
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00662364501427 00784564001061
Weight per package 0.31 (lbs/each) 0.28 (lbs/each)
Description CG100K 1" Cord Grip Conn Kit (.375-1.065)
1" .375-.750 Cord Grip Connector Kit Steel Usa
CG100850 1" Purple Cord Grip (.75-.85)
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.32 (Each) $14.11 (Each)
Carton/Reel $9.32 (1 Each) $70.53 (5 Each)
Standard Packaging/Reel $139.80 (15 Each) $70.53 (5 Each)
connection - Male NPT
Material - Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Color - Other;Purple
Finish - ELECTROGALVANIZED
Diameter - 1.5 in
Length - 1-3/4 in
Size - 1 in
Description 1" CORD GRIP CONN KIT (.375-1.065) 1" PURPLE CORD GRIP (.75-.85)
extra long description AMFICO CG-100K 1" 375-750 Cord Gri MIDWEST CG100 850 1 ST. PURPLE COR
Features - Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description 1" .375-.750 Cord Grip Connector Kit Steel USA Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 in Size, 0.75 to 0.85 in Cable/Cord Size, 1-3/4 in Length, 1.5 in Diameter, Straight Connection, 1 in Thread Size, 20 lb/100
Product Type 1" 375-750 Cord Grip Conn Kit STL Cord Grip Connector
Short Description - Cord Grip Connector, 1 in, Purple
Special Features - Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Cable/Cord Size - 0.75 to 0.85 in
Connection Type - Straight
dimensions - 1.7500 IN X 1.3300 IN X 1.3300 IN
Enclosure Type - Nema 4
for use with - Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
includes - Neoprene Bushing
package quantity - 5 PK
Standards Met - UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size - 1 in
Brand Amfico Cooper Crouse-Hinds
Manufacturers Part Number CG-100K CG100 850
Model - CG
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type - Cord grip
Weight - 20 lb/100
Application - Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat