Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
T&B Ind Fitting |
Catalog Number |
CG100K |
2942 |
Manufacturer Number |
CG-100K |
2942 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501427 |
00786210029429 |
Weight per package |
0.31 (lbs/each) |
0.375 (lbs/each) |
Description |
CG100K 1" Cord Grip Conn Kit (.375-1.065)
1" .375-.750 Cord Grip Connector Kit Steel Usa
|
2942 1" LT Cord Conn (.700-.950)
Strain Relief Connector, Metallic, Steel, 1 In Size, 0.700 to 0.950 In Cable/Cord Size, 1-7/8 In Length, 1-5/8 In Diameter, Straight Connection, 1 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.32 (Each) |
$21.35 (Each) |
Carton/Reel |
$9.32 (1 Each) |
$213.50 (10 Each) |
Standard Packaging/Reel |
$139.80 (15 Each) |
$213.50 (10 Each) |
|
|
Diameter |
- |
1-5/8 in |
Length |
- |
1-7/8 in |
Size |
- |
1 in |
|
Description |
1" CORD GRIP CONN KIT (.375-1.065) |
1" LT CORD CONN (.700-.950) |
extra long description |
AMFICO CG-100K 1" 375-750 Cord Gri |
ABB 2942 1IN STR LT RELIEFCONN .70- |
Features |
- |
Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.700 to 0.950 Inch, Throat Diamter 31/32 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
Long Description |
1" .375-.750 Cord Grip Connector Kit Steel USA |
Strain Relief Connector, Metallic, Steel, 1 in Size, 0.700 to 0.950 in Cable/Cord Size, 1-7/8 in Length, 1-5/8 in Diameter, Straight Connection, 1 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 lb/100 |
Product Type |
1" 375-750 Cord Grip Conn Kit STL |
1IN STR LT Reliefconn .70-.95 STL |
Short Description |
- |
Strain Relief Connector, Steel, 1 in |
Special Features |
- |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
|
Cable/Cord Size |
- |
0.700 to 0.950 in |
Connection Type |
- |
Straight |
Maximum Operating Temperature |
- |
+105 °C |
Minimum Operating Temperature |
- |
-35 °C |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed;CSA Certified |
Thread Size |
- |
1 in |
|
Brand |
Amfico |
Thomas & Betts |
Manufacturers Part Number |
CG-100K |
2942 |
sub brand |
- |
Shureseal(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
|
|
Application |
- |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |