Nacogdoches |
120 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Eaton |
Catalog Number |
CG100K |
CGB394 |
Manufacturer Number |
CG-100K |
CGB394 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662364501427 |
00782274133805 |
Weight per package |
0.31 (lbs/each) |
0.35 (lbs/each) |
Description |
CG100K 1" Cord Grip Conn Kit (.375-1.065)
1" .375-.750 Cord Grip Connector Kit Steel Usa
|
CGB394 1" Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2.063 In Length, 1.55 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.98 (Each) |
$20.12 (Each) |
Carton/Reel |
$9.98 (1 Each) |
$20.12 (1 Each) |
Standard Packaging/Reel |
$149.70 (15 Each) |
$201.20 (10 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
|
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
Diameter |
- |
1.55 in |
Length |
- |
2.063 in |
Size |
- |
1 in |
|
Description |
1" CORD GRIP CONN KIT (.375-1.065) |
1" DIA MALE CORD GRIP (.375-.500) |
extra long description |
AMFICO CG-100K 1" 375-750 Cord Gri |
CRS-H CGB394 1 NPT MALE CORD/CAB FT |
Features |
- |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
1" .375-.750 Cord Grip Connector Kit Steel USA |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 in Cable/Cord Size, 2.063 in Length, 1.55 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.35 lb |
Product Type |
1" 375-750 Cord Grip Conn Kit STL |
1 NPT Male Cord/Cab FTG Neo Bush |
Short Description |
- |
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP |
Special Features |
- |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
|
Cable/Cord Size |
- |
0.375 to 0.5 in |
Connection Type |
- |
Straight Male |
dimensions |
- |
2.0000 IN X 1.5500 IN X 1.5500 IN |
Enclosure Type |
- |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
for use with |
- |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
includes |
- |
Standard Neoprene Bushing |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-25 °C |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
Thread Size |
- |
1 in |
|
Brand |
Amfico |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CG-100K |
CGB394 |
Model |
- |
CGB |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
|
Application |
- |
Hazardous Location;Wet Location |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |