Nacogdoches |
120 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Eaton |
Catalog Number |
CG100K |
CG100650 |
Manufacturer Number |
CG-100K |
CG100 650 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501427 |
00784564001047 |
Weight per package |
0.31 (lbs/each) |
0.32 (lbs/each) |
Description |
CG100K 1" Cord Grip Conn Kit (.375-1.065)
1" .375-.750 Cord Grip Connector Kit Steel Usa
|
CG100650 1" Brown Cord Grip (.55-.65)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.55-0.65", Brown, Straight, Steel, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.98 (Each) |
$14.11 (Each) |
Carton/Reel |
$9.98 (1 Each) |
$14.11 (1 Each) |
Standard Packaging/Reel |
$149.70 (15 Each) |
$70.53 (5 Each) |
|
|
Color |
- |
Brown;Other |
Finish |
- |
ELECTROGALVANIZED |
|
|
Description |
1" CORD GRIP CONN KIT (.375-1.065) |
1" BROWN CORD GRIP (.55-.65) |
extra long description |
AMFICO CG-100K 1" 375-750 Cord Gri |
MIDWEST CG100 650 1 ST. BROWN CORD |
Features |
- |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
1" .375-.750 Cord Grip Connector Kit Steel USA |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.55-0.65", Brown, Straight, Steel, 1" |
Product Type |
1" 375-750 Cord Grip Conn Kit STL |
1 ST. Brown Cord Grip .55 .65 |
Special Features |
- |
NEMA 4 Enclosure, Weight 20 Lb per 100 |
|
dimensions |
- |
1.7500 IN X 1.3300 IN X 1.3300 IN |
|
Brand |
Amfico |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CG-100K |
CG100 650 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord grip |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL, CSA |