Item Comparison: CF26DTEIN835EC0, CF26DTEIN835

Item

CF26DTEIN835EC0 - 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact - Sylvania

CF26DTEIN835EC0
26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact

$5.69 Each

$284.50 (50 Each)

QTY:
Each
Add
CF26DTEIN835 - 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact - Sylvania

CF26DTEIN835
26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact

$5.69 Each

$284.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 177 177
Vendor Sylvania Sylvania
Catalog Number CF26DTEIN835EC0 CF26DTEIN835
Manufacturer Number CF26DT/E/IN/835/ECO/20881 CF26DT/E/IN/835/ECO/20881
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135208812 00046135208812
Weight per package 0.18 (lbs/each) 0.23 (lbs/each)
Description CF26DTEIN835EC0 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
CF26DTEIN835 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.69 (Each) $5.69 (Each)
Carton/Reel $5.69 (1 Each) $5.69 (1 Each)
Standard Packaging/Reel $284.50 (50 Each) $284.50 (50 Each)
amperage rating Ballast Dependent Ballast Dependent
Lamp Type DULUX T/E DULUX T/E
Shape T4 T4
Voltage Rating Ballast Dependent Ballast Dependent
Wattage 26 26
Base Type GX24Q-3 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) 82 82
color temperature 3500 k 3500
Finish Phosphor Coated Phosphor Coated
Diameter 0.500000000000000 0.500000000000000
Length 5 in;126 mm 5
Description 26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT 26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT
extra long description SYL CF26DT/E/IN/835/ECO/20881 CF26D SYL CF26DT/E/IN/835/ECO/20881 CF26D
Features The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the -
Long Description DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type CF26DTEIN835ECO 50/CS 1/Sku CF26DTEIN835ECO 50/CS 1/Sku
Short Description Compact Fluorescent Lamp, 26 W, Gx24q-3 4-Pin, 4100k -
Special Features Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation -
average life 16000 h 16000
Base GX24Q-3;GX24q-3 GX24Q-3;GX24q-3
Brightness (Lumens) 1746 lm -
bulb shape T4 -
dimmable Yes -
GREEN CERTIFICATION Yes -
lumens 1,746 1,746
package quantity 50 CA -
Standards Met IEC 60901- 3426 -
start type Rapid Start ELECTRONIC RAPID START
total harmonic distortion Ballast Dependent Ballast Dependent
Brand Sylvania-Ledvance SYLVANIA
Manufacturers Part Number CF26DT/E/IN/835/ECO CF26DT/E/IN/835/ECO/20881
Category Description Fluorescent Fluorescent
Type Compact Fluorescent Compact Fluorescent
Status - Inactive
Weight 0.18 lb/EA -
Application Commercial;Residential Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat