Item Comparison: VRE56, CEE56

Item

VRE56 - Splice Box Only - Killark

VRE56
Splice Box Only

$63.35 Each

$63.35 (1 Each)

Call nearest store for Item Price
CEE56 - 60A 1-1/2" Hub Backbox For RCPT - Eaton

CEE56
60A 1-1/2" Hub Backbox For RCPT

$85.41 Each

$85.41 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 2 17
Vendor Killark Eaton
Catalog Number VRE56 CEE56
Manufacturer Number VRE56 CEE56
Category Gen Purpose Wiring Devices - Misc Wiring Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00783936834566 00662276277045
Weight per package 3 (lbs/each) 2.2046 (lbs/each)
Description VRE56 Splice Box Only
Versamate Series - 60A, 1-1/2" Dead-End Back Box
CEE56 60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.35 (Each) $85.41 (Each)
Carton/Reel $63.35 (1 Each) $85.41 (1 Each)
Standard Packaging/Reel $63.35 (1 Each) $85.41 (1 Each)
Current Rating - 60 A
Material - Epoxy Coated Cast Aluminum
Wire Size extra flex: #6-#4;Regular stranding: #6-#4 -
Depth 4-7/8 -
Height 6-13/32 -
Hub Size - 1-1/2 in
Size - 1-1/2 in
Width 5-1/4 -
Description SPLICE BOX ONLY 60A 1-1/2" HUB BACKBOX FOR RCPT
extra long description KLRK VRE56 BACK BOX E-TYPE 1-1/2" 6 CRS-H CEE56 BACK BX PWRMT 60A
Features - PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description Versamate Series - 60A, 1-1/2" Dead-End Back Box Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in
Product Type Back Box E-Type 1-1/2" 60a Back BX PWRMT 60a
Short Description - 60A4W4P Powermate Plug
Special Features For use with Versamate Series Receptacles. Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance
dimensions - 2.6875 (L) x 1.3125 (W) in
for use with - Type P Cable
Standards Met - UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand KILLARK EATON CROUSE-HINDS SERIES
Manufacturers Part Number VRE56 CEE56
series VersaMate -
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Aluminum splice box BACK BOX
Application and food processing facilities.;breweries;chemical plants;construction sites;electrical power plants;grain facilities;marine, docks, ports;petrochemical plants;refineries;textile manufacturing;VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, ho Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions Wet and hazardous locations -
Mounting Mounting holes -
nema rating NEMA 3, 4, 4x NEMA 4X
standard UL, CSA -
 
Call nearest store for Item Price
QTY:
Each
Add

Begin Live Chat