Item Comparison: CEE56, ARE56

Item

CEE56 - 60A 1-1/2" Hub Backbox For RCPT - Eaton

CEE56
60A 1-1/2" Hub Backbox For RCPT

$85.41 Each

$85.41 (1 Each)

QTY:
Each
Add
ARE56 - 60A 1-1/2" Hub Back Box - Eaton

ARE56
60A 1-1/2" Hub Back Box

$129.81 Each

$129.81 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 17 14
Vendor Eaton Eaton
Catalog Number CEE56 ARE56
Manufacturer Number CEE56 ARE56
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121309 - Specialty electrical boxes
UPC/EAN/GTIN 00662276277045 00782274071206
Weight per package 2.2046 (lbs/each) 1.95 (lbs/each)
Description CEE56 60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
ARE56 60A 1-1/2" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 60A, One Hub, Cast Aluminum, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.41 (Each) $129.81 (Each)
Carton/Reel $85.41 (1 Each) $129.81 (1 Each)
Standard Packaging/Reel $85.41 (1 Each) $129.81 (1 Each)
Current Rating 60 A -
Material Epoxy Coated Cast Aluminum Cast Aluminum
Hub Size 1-1/2 in -
Size 1-1/2 in 1-1/2 in
Description 60A 1-1/2" HUB BACKBOX FOR RCPT 60A 1-1/2" HUB BACK BOX
extra long description CRS-H CEE56 BACK BX PWRMT 60A CRS-H ARE56 60A BACK BX 1 1/2
Features PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Long Description Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in Eaton Crouse-Hinds series ARE back box, 60A, One hub, Cast aluminum, 1-1/2"
Product Type Back BX PWRMT 60a 60A Back BX 1 1/2
Short Description 60A4W4P Powermate Plug -
Special Features Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance Device Rating 60 Amp
dimensions 2.6875 (L) x 1.3125 (W) in 4.6900 IN X 4.2500 IN X 5.6900 IN
for use with Type P Cable -
Standards Met UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked -
Brand EATON CROUSE-HINDS SERIES EATON CROUSE-HINDS SERIES
Manufacturers Part Number CEE56 ARE56
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type BACK BOX BACK BOX
Application Ind Facilities & Factories - Facility: Power Distribution and Control Ind Facilities & Factories - Facility: Power Distribution and Control
nema rating NEMA 4X -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat