Item Comparison: AEE56, CEE56

Item

AEE56 - 60A 1-1/2"Hub Backbx - Appleton

AEE56
60A 1-1/2"Hub Backbx

$65.87 Each

$65.87 (1 Each)

QTY:
Each
Add
CEE56 - 60A 1-1/2" Hub Backbox For RCPT - Eaton

CEE56
60A 1-1/2" Hub Backbox For RCPT

$85.41 Each

$85.41 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 4 17
Vendor Appleton Eaton
Catalog Number AEE56 CEE56
Manufacturer Number AEE56 CEE56
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121303 - Electrical boxes 39121404 - Electrical sleeves
UPC/EAN/GTIN 00781381229449 00662276277045
Weight per package 2 (lbs/each) 2.2046 (lbs/each)
Description AEE56 60A 1-1/2"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Recept
CEE56 60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.87 (Each) $85.41 (Each)
Carton/Reel $65.87 (1 Each) $85.41 (1 Each)
Standard Packaging/Reel $65.87 (1 Each) $85.41 (1 Each)
Current Rating - 60 A
Material Aluminum Epoxy Coated Cast Aluminum
Hub Size - 1-1/2 in
Size 1-1/2 1-1/2 in
Description 60A 1-1/2"HUB BACKBX 60A 1-1/2" HUB BACKBOX FOR RCPT
extra long description APP AEE56 60A 1-1/2 UNILET CRS-H CEE56 BACK BX PWRMT 60A
Features - PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (1) 1-1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Recept Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in
Product Type 60A 1-1/2 Unilet Back BX PWRMT 60a
Short Description - 60A4W4P Powermate Plug
Special Features with Angle Opening Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance
Cable Entry (1) 1-1/2 IN Hub -
dimensions - 2.6875 (L) x 1.3125 (W) in
for use with - Type P Cable
Knockouts FALSE -
number of outlet 1 -
Standards Met - UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number AEE56 CEE56
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type AE Series Mounting Box BACK BOX
Application For Powertite 60 And 100 AMP Receptacles Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting Lugs -
nema rating - NEMA 4X
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat