Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AR642 |
CDR6034 |
Manufacturer Number |
AR642 |
CDR6034 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00782274062709 |
00662276276918 |
Weight per package |
2.7 (lbs/each) |
2.2046 (lbs/each) |
Description |
AR642 60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
|
CDR6034 60A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$820.19 (Each) |
$413.50 (Each) |
Carton/Reel |
$820.19 (1 Each) |
$413.50 (1 Each) |
Standard Packaging/Reel |
$820.19 (1 Each) |
$413.50 (1 Each) |
|
amperage rating |
- |
60 Amp |
Current Rating |
- |
60 A |
insulation |
Fiberglass-Reinforced Polyester |
- |
Material |
- |
High Impact Strength Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
- |
3 |
Poles |
- |
4 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600 V ac @ 50 to 400 Hz 250 V dc |
Wire Size |
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex) |
0.440 to 1.375 in (Cable Range) |
|
Height |
5-1/4 |
- |
Size |
- |
4-1/2 In Diameter X 4-1/4 In Length |
Width |
4-1/4 |
- |
|
Description |
60A PIN & SLEEVE RECPT 3W 4P 250VDC/600VAC |
60A 3W 4P NEMA4X PWRMATE RCPT |
extra long description |
CRS-H AR642 60A 3W4P ARKTE RCPT HOU |
CRS-H CDR6034 RCPT PWRMT 60A 3W4P |
Features |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc |
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size |
Product Type |
60A 3W4P Arkte RCPT Hous SPDR |
RCPT PWRMT 60A 3W4P |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
Watertight, Grounding Style 2, NEMA 4 Enclosure, Reverse Interior |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
|
dimensions |
4.2500 IN X 4.2500 IN X 4.2500 IN |
4.2500 IN X 4.5000 IN X 4.5000 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
AR642 |
CDR6034 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
RECEPTACLE |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Ind Facilities & Factories - Facility: Power Distribution and Control |
nema rating |
- |
NEMA 4X |
standard |
UL 514, UL 1010, UL 1682, CSA C22.2 |
UL, cUL |