Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CDR6034 |
VR642 |
Manufacturer Number |
CDR6034 |
VR642 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00662276276918 |
00783936834504 |
Weight per package |
2.2046 (lbs/each) |
2.61 (lbs/each) |
Description |
CDR6034 60A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
|
VR642 3W4P 60A Receptacle
60A 3 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$413.50 (Each) |
$408.85 (Each) |
Carton/Reel |
$413.50 (1 Each) |
$408.85 (1 Each) |
Standard Packaging/Reel |
$413.50 (1 Each) |
$408.85 (1 Each) |
|
amperage rating |
60 Amp |
60 |
Current Rating |
60 A |
- |
Material |
High Impact Strength Epoxy Powder Coated Copper Free Aluminum |
- |
Number of Wires |
3 |
3 |
Poles |
4 |
4 |
Voltage Rating |
600 V ac @ 50 to 400 Hz 250 V dc |
250;600 |
Wire Size |
0.440 to 1.375 in (Cable Range) |
extra flex: #6-#4;Regular stranding: #6-#4 |
|
Size |
4-1/2 In Diameter X 4-1/4 In Length |
4.5 in x 4.25 in x 4.66 in |
|
Description |
60A 3W 4P NEMA4X PWRMATE RCPT |
3W4P 60A RECEPTACLE |
extra long description |
CRS-H CDR6034 RCPT PWRMT 60A 3W4P |
KLRK VR642 60A 3W4P RECP ASSY |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
- |
Long Description |
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size |
60A 3 Pole 4 Wire Receptacle Assembly |
Product Type |
RCPT PWRMT 60A 3W4P |
60A 3W4P Recp Assy |
Short Description |
60A4W4P Powermate Plug |
- |
Special Features |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
dimensions |
4.2500 IN X 4.5000 IN X 4.5000 IN |
- |
for use with |
Type P Cable |
- |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CDR6034 |
VR642 |
series |
- |
VersaMate |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
NEMA 4X |
NEMA 3, 4, 4x |
standard |
UL, cUL |
UL, CSA |
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
Call nearest store for Item Price
|