Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ADR6034 |
CDR6034 |
Manufacturer Number |
ADR6034 |
CDR6034 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381186421 |
00662276276918 |
Weight per package |
3 (lbs/each) |
2.2046 (lbs/each) |
Description |
ADR6034 60A 3W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
|
CDR6034 60A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$478.82 (Each) |
$413.50 (Each) |
Carton/Reel |
$2,872.92 (6 Each) |
$413.50 (1 Each) |
Standard Packaging/Reel |
$2,872.92 (6 Each) |
$413.50 (1 Each) |
|
amperage rating |
60 |
60 Amp |
connection |
Pressure Wire Terminal |
- |
Current Rating |
- |
60 A |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
High Impact Strength Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
3 |
3 |
Phase |
3 |
- |
Poles |
4 |
4 |
Voltage Rating |
600 VAC At 50 - 400 HZ, 250 VDC |
600 V ac @ 50 to 400 Hz 250 V dc |
Wire Size |
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) |
0.440 to 1.375 in (Cable Range) |
|
Size |
- |
4-1/2 In Diameter X 4-1/4 In Length |
|
Description |
60A 3W4P P&S RECPT (600VAC/250VDC) |
60A 3W 4P NEMA4X PWRMATE RCPT |
extra long description |
APP ADR6034 60A RECPT 4PS2 SCR/SPRG |
CRS-H CDR6034 RCPT PWRMT 60A 3W4P |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp |
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size |
Product Type |
60A Recpt 4PS2 SCR/SPRG CVRS |
RCPT PWRMT 60A 3W4P |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
|
dimensions |
- |
4.2500 IN X 4.5000 IN X 4.5000 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ADR6034 |
CDR6034 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Receptacle |
RECEPTACLE |
|
Application |
For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
NEMA 4X |
standard |
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |
UL, cUL |