Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Hubbell--Killark |
Catalog Number |
CDR3033 |
SPJR331 |
Manufacturer Number |
CDR3033 |
N/A |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Unassigned
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
-
|
UPC/EAN/GTIN |
00662276277038 |
783936398167 |
Weight per package |
2.2046 (lbs/each) |
1.5 (lbs/each) |
Description |
CDR3033 30A 3W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
SPJR331 30 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$222.20 (Each) |
$0.00 (Each) |
Carton/Reel |
$222.20 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$222.20 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
30 Amp |
- |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
- |
Poles |
4 |
- |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
- |
Wire Size |
10 To 8 AWG (Extra Flex) |
- |
|
Size |
3-3/8 In Diameter X 2-7/8 In Length |
- |
|
Description |
30A 3W 3P NEMA4X PWRMATE RCPT |
30 AMP PIN & SLEEVE RECPT 3-W 3-P 250VDC/600VAC |
extra long description |
CRS-H CDR3033 RCPT PWRMT 30A 3W3P |
- |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
- |
Long Description |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
- |
Product Type |
RCPT PWRMT 30A 3W3P |
- |
Special Features |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
- |
|
dimensions |
2.8800 IN X 3.3800 IN X 3.3800 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Hubbell--Killark |
Manufacturers Part Number |
CDR3033 |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
- |
|
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
- |
standard |
UL, cUL |
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
Call nearest store for Item Price
|