Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
VR1042 |
CDR1034 |
Manufacturer Number |
VR1042 |
CDR1034 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00783936834863 |
00662276276895 |
Weight per package |
3 (lbs/each) |
2.2046 (lbs/each) |
Description |
VR1042 3W4P 100A Receptacle
100A 3 Pole 4 Wire Receptacle Assembly
|
CDR1034 100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$556.99 (Each) |
$508.97 (Each) |
Carton/Reel |
$556.99 (1 Each) |
$508.97 (1 Each) |
Standard Packaging/Reel |
$556.99 (1 Each) |
$508.97 (1 Each) |
|
amperage rating |
100 |
100 Amp |
Current Rating |
- |
100 A |
Material |
- |
High Impact Strength Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
3 |
3 |
Poles |
4 |
4 |
Voltage Rating |
250;600 |
600 V ac @ 50 to 400 Hz 250 V dc |
Wire Size |
extra flex: #4-#2;Regular stranding: #4-#2 |
0.875 to 1.906 in (Cable Range) |
|
Size |
5.37 in x 4.25 in x 4.75 in |
4-1/4 In Diameter X 5-1/4 In Length |
|
Description |
3W4P 100A RECEPTACLE |
100A 3W 4P NEMA4X PWRMATE RCPT |
extra long description |
KLRK VR1042 VERSAMATE 100A 3W4P REC |
CRS-H CDR1034 RCPT PWRMT 100A 3W4P |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
100A 3 Pole 4 Wire Receptacle Assembly |
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size |
Product Type |
Versamate 100A 3W4P Recpt |
RCPT PWRMT 100A 3W4P |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
|
dimensions |
- |
5.2500 IN X 4.2500 IN X 4.2500 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
KILLARK |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
VR1042 |
CDR1034 |
series |
VersaMate |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Pin & Sleeve |
RECEPTACLE |
|
Application |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Wet and hazardous locations |
- |
nema rating |
NEMA 3, 4, 4x |
NEMA 4X |
standard |
UL, CSA |
UL, cUL |