Item Comparison: CDR1034, SPJR1042

Item

CDR1034 - 100A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR1034
100A 3W 4P NEMA4X Pwrmate RCPT

$508.97 Each

$508.97 (1 Each)

QTY:
Each
Add
SPJR1042 - 100 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac - Hubbell--Killark

SPJR1042
100 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 18 2
Vendor Eaton Hubbell--Killark
Catalog Number CDR1034 SPJR1042
Manufacturer Number CDR1034 N/A
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Unassigned
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves -
UPC/EAN/GTIN 00662276276895 783936398105
Weight per package 2.2046 (lbs/each) 3 (lbs/each)
Description CDR1034 100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
SPJR1042 100 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $508.97 (Each) $0.00 (Each)
Carton/Reel $508.97 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $508.97 (1 Each) $0.00 (1 Each)
amperage rating 100 Amp -
Current Rating 100 A -
Material High Impact Strength Epoxy Powder Coated Copper Free Aluminum -
Number of Wires 3 -
Poles 4 -
Voltage Rating 600 V ac @ 50 to 400 Hz 250 V dc -
Wire Size 0.875 to 1.906 in (Cable Range) -
Size 4-1/4 In Diameter X 5-1/4 In Length -
Description 100A 3W 4P NEMA4X PWRMATE RCPT 100 AMP PIN & SLEEVE RECPT 3-W 4-P 250VDC/600VAC
extra long description CRS-H CDR1034 RCPT PWRMT 100A 3W4P -
Features PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. -
Long Description Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size -
Product Type RCPT PWRMT 100A 3W4P -
Short Description 60A4W4P Powermate Plug -
Special Features Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior -
dimensions 5.2500 IN X 4.2500 IN X 4.2500 IN -
for use with Type P Cable -
Standards Met UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked -
Brand EATON CROUSE-HINDS SERIES Hubbell--Killark
Manufacturers Part Number CDR1034 -
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type RECEPTACLE -
Application Ind Facilities & Factories - Facility: Power Distribution and Control -
nema rating NEMA 4X -
standard UL, cUL -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat