Item Comparison: ADR1034, CDR1034

Item

ADR1034 - 100A 3W4P P&S Recpt (600VAC/250VDC) - Appleton

ADR1034
100A 3W4P P&S Recpt (600VAC/250VDC)

$591.12 Each

$3,546.72 (6 Each)

QTY:
Each
Add
CDR1034 - 100A 3W 4P NEMA4X Pwrmate RCPT - Eaton

CDR1034
100A 3W 4P NEMA4X Pwrmate RCPT

$508.97 Each

$508.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 14 14
Vendor Appleton Eaton
Catalog Number ADR1034 CDR1034
Manufacturer Number ADR1034 CDR1034
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00781381186292 00662276276895
Weight per package 3.7 (lbs/each) 2.2046 (lbs/each)
Description ADR1034 100A 3W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 In;2 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 3.7 LB
CDR1034 100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $591.12 (Each) $508.97 (Each)
Carton/Reel $3,546.72 (6 Each) $508.97 (1 Each)
Standard Packaging/Reel $3,546.72 (6 Each) $508.97 (1 Each)
amperage rating 100 100 Amp
connection Pressure Wire Terminal -
Current Rating 100 A 100 A
Material Epoxy Powder Coated Copper Free Aluminum High Impact Strength Epoxy Powder Coated Copper Free Aluminum
Number of Wires 3 3
Phase 3 -
Poles 4 4
Terminal Type Pressure Wire Terminal -
Voltage Rating 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc 600 V ac @ 50 to 400 Hz 250 V dc
Wire Size #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) 0.875 to 1.906 in (Cable Range)
Hub Size 1-1/2 in;2 in -
Size - 4-1/4 In Diameter X 5-1/4 In Length
Description 100A 3W4P P&S RECPT (600VAC/250VDC) 100A 3W 4P NEMA4X PWRMATE RCPT
extra long description APP ADR1034 100A RECPT 4PS2 SCR/SPR CRS-H CDR1034 RCPT PWRMT 100A 3W4P
Features Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;3 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating. PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description Pin and Sleeve Receptacle, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 in;2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 3.7 lb Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size
Product Type 100A Recpt 4PS2 SCR/SPRG CVRS RCPT PWRMT 100A 3W4P
Short Description 60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole 60A4W4P Powermate Plug
Special Features Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior
dimensions - 5.2500 IN X 4.2500 IN X 4.2500 IN
for use with Shipping Docks;Ports Type P Cable
Maximum Operating Temperature +107 °C -
Minimum Operating Temperature -40 °C -
Standards Met UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number ADR1034 CDR1034
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Grounding Style 2 Receptacle RECEPTACLE
Weight 3.7 lb -
Application For ACP1034CD Clamping Ring Plug Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting BOX -
nema rating NEMA 3;3R;4;4X NEMA 4X
standard CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat